Shop All Tool Bags, Backpacks & Totes
Bucket Boss
Hi-Vis 14 in Pro Tool Bag, 1680 Heavy-Duty Poly Fabric, 14 Pockets
Mfr # 65114-HV
Zoro # G2355320
product price: $99.29
/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1680 Heavy-Duty Poly Fabric
- Features HV Pro Bag,Hvy Dty Poly Fabric,14"
- Height 11"
- Length 14"
- Closure Type Waterproof Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # 65114-HV
- Zoro # G2355320
- UPC # 721415651143
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 11" |
Length | 14" |
Width | 10" |
Details
Item | Hi-Vis 14 in Pro Tool Bag |
Material | 1680 Heavy-Duty Poly Fabric |
Features | HV Pro Bag,Hvy Dty Poly Fabric,14" |
Closure Type | Waterproof Zipper |
Number of Pockets | 14 |
Description
14 In. HV Pro Bag
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Stainless Steel Knurled Knob with 5/16"-18 Tapped Hole, 1-1/2" Diameter (KK-34SS)
- WARNER FLOOR SCRAPER BLADE 4 (19451)
- ILC Replacement for Bosch Bat015 Battery (BAT015 BATTERY BOSCH)
- MONTI BRISTLE BLASTER Rotor Blade (10MT30518)
- BUCKET BOSS Roll Up Tool Bag, Brown, Canvas, 25 Pockets (70004)
- BUCKET BOSS Bag/Tote, Cable Bag, 600 Poly Ripstop Fabric (AB30070)
- BUCKET BOSS Gatemouth Tool Tote, Double Wall 600 Poly Ripstop Fabric, 23 Pockets (70012)
- BUCKET BOSS Bag/Tote, Garden Boss, 12 Pocket, 12 Pockets (GB20010)
- BUCKET BOSS Bag/Tote, Tool Bags, Combo, 12" and 16", Double Wall 600 Poly Ripstop Fabric (60028)
- BUCKET BOSS Bag/Tote, Tool Tote, Extreme Hopalong, 1680 Heavy-Duty Poly Fabric (65088)
- ARSENAL BY ERGODYNE Backpack, PPE Jobsite Backpack, Black, Black (5188)
- Bucket Boss Tool Bags, Backpacks & Totes