Shop All Tool Belts & Pouches
Bucket Boss
Tool Pouch, Tool Sheath, Green, Polyester, 1 Pockets
Mfr # 54042
Zoro # G5893916
original price:
$8.39
24% off
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Tool Pouch
- Color Green
- Features A Rigid Back Wall Maintains the Shape of the Pouch While Providing a Barrier from Sharp Tool Edges, Exterior Spring Clip Allows Pouch to Instantly Attach to a Belt or Pocket
- Type Sheath
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bucket Boss
- MFR # 54042
- Zoro # G5893916
- UPC # 721415540423
- Country of Origin Multiple
- Category Tool Belts & Pouches
Dimensions
Depth | 1 1/2 in |
Width | 3 1/2 in |
Height | 10 in |
Overall Width | 3 1/2 in |
Overall Depth | 1 1/4 in |
Overall Height | 9 in |
Belt Width | 2 in |
For Maximum Belt Width | 2 in |
Details
Item | Tool Sheath |
Material | Polyester |
Tool Storage Type Included | Tool Pouch |
Color | Green |
Features | A Rigid Back Wall Maintains the Shape of the Pouch While Providing a Barrier from Sharp Tool Edges, Exterior Spring Clip Allows Pouch to Instantly Attach to a Belt or Pocket |
Type | Sheath |
Fits Belts Up To | 2 in |
For Use With | Flashlights, Straight Knives, Screwdriver |
Number of Pockets | 1 |
Number of Inside Pockets | 0 |
Closure Type | Open Top |
Number of Outside Pockets | 1 |
Style | Tool Sheath |
Compatible with Product Type | Tool Belts |
Belt Attachment Type | Clip |
Attachment Type | Belt Clip |
Description
The Bucket Boss 54042 Green Polyester 1 Pockets is the perfect tool belt for you. It has a number of pockets to hold your tools and other items. The polyester sheath has an open top, making it easy to slide in your tools. The green sheath has 1 1/2" depth and 10" height. It also has a 3 1/2" width, which will be able to fit most standard belt sizes. Made from high quality materials, this Bucket Boss 54042 Green Polyester Tool Belt is the perfect choice for all your jobs around the house or at work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 5 ft. 8-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (73395D2B51735)
- ROTHENBERGER Manual Roll Groover, 6 in Max. Pipe Size (1000000212)
- KLEIN TOOLS Serrated Duct Knife, 10.781", Blade Material: Stainless Steel (DK06)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP6763)
- BUCKET BOSS Tool Belt, Framers Rig, 3 Bag, Grey, Gray, 1680 Heavy Duty Poly Fabric, 29 Pockets (55185)
- BUCKET BOSS Cell Phone Holder, Ballistic Fabric (57500)
- BUCKET BOSS Tool Pouch, Tool Sheath, Green, Polyester, 4 Pockets (54184)
- BUCKET BOSS Liars Suspenders, Yardstick Design (61100)
- BUCKET BOSS Tool Belt, Framer Rig, Hi-Vis, 3 Bag, 1680 Heavy Duty Poly Fabric, 29 Pockets (55185-HVOY)
- BUCKET BOSS Utility Pouch, 9" x 6" x 14" (55300)
- KLEIN TOOLS Black Leather 3 Pockets, S5118PRS (S5118PRS)
- Bucket Boss Tool Belts & Pouches