Shop All Tool Bags, Backpacks & Totes
Bucket Boss
Gatemouth Hopalong Tool Tote, Double Wall 600 Poly Ripstop Fabric, 12 Pockets
Mfr # 60088
Zoro # G5564408
product price: $55.25
/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Double Wall 600 Poly Ripstop Fabric
- Features Tool Tote,Soft,12 Pocket,16 x 7 x 8.5
- Height 8-1/2"
- Width 7"
- Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # 60088
- Zoro # G5564408
- UPC # 721415600882
- Country of Origin Multiple
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 8-1/2" |
Width | 7" |
Length | 16" |
Details
Item | Gatemouth Hopalong Tool Tote |
Material | Double Wall 600 Poly Ripstop Fabric |
Features | Tool Tote,Soft,12 Pocket,16 x 7 x 8.5 |
Number of Pockets | 12 |
Description
If you are looking for a tool bag that is strong and durable, the Bucket Boss 60088 Tool Tote will be an excellent choice. It is made of double wall 600 poly ripstop fabric which makes it very tough. The Bucket Boss tool tote has 12 pockets to store all your tools in one place. The height of this tool bag is 8-1/2" and its length and width are 16" and 7" respectively. With 600 poly ripstop fabric, this tool bag is extremely tough. If you want a durable, tough tool bag that can hold all your tools at once, the Bucket Boss 60088 Tool Tote will be perfect for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Big Buddy Duct Rodder w/ 500 ft. of 1/2" Marked Rod (11-38-500M)
- LEVEL 5 TOOLS Taping Knife, SS, Soft Grip, 10 (5-136)
- PROTO 1/2 in Drive Impact Socket 25 mm Size 6 pt Standard Depth, Black Oxide (J7425M)
- OLFA Rotary Straight Blade, 45mm W, PK10 (RB45-10)
- BUCKET BOSS Bucket Boss 56 Pocket Tool Organizer, 600 Poly Ripstop Fabric, 58 Pockets (10056)
- BUCKET BOSS Bag/Tote, Mug Boss, 12 Pocket, 12 Pockets (99981D24)
- BUCKET BOSS Pro Tool Tote 11, 1680 Heavy-Duty Poly Fabric, 19 Pockets (74012)
- BUCKET BOSS Riggers Bag, 24oz, 30 Pocket, Duckwear Canvas Bottom, 30 Pockets (60001)
- BUCKET BOSS Bag/Tote, Garden Boss, 12 Pocket, 12 Pockets (GB20010)
- BUCKET BOSS Tool Duffel Bag, All-Weather Duffle, 20" x 12" x 12", Waterproof Tarpaulin (68020)
- CUSTOM LEATHERCRAFT Pouches 10-Pocket Electrical T (1505)
- Bucket Boss Tool Bags, Backpacks & Totes