Shop All Tool Bags, Backpacks & Totes
Bucket Boss
Gatemouth 16 Tool Bag, Camouflage, Double Wall 600 Poly Ripstop Fabric, 16 Pockets
Mfr # 85016
Zoro # G5563918
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Camouflage
- Material Double Wall 600 Poly Ripstop Fabric
- Features Tool Bag,16 Pocket,Camo,16" x 8.5" x 10"
- Length 16"
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # 85016
- Zoro # G5563918
- UPC # 721415850164
- Country of Origin Multiple
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 16" |
Height | 12" |
Width | 9" |
Details
Item | Gatemouth 16 Tool Bag |
Color | Camouflage |
Material | Double Wall 600 Poly Ripstop Fabric |
Features | Tool Bag,16 Pocket,Camo,16" x 8.5" x 10" |
Number of Pockets | 16 |
Description
Tool Bag,16 Pocket,Camo,16 In. x 8.5 In. x 10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARLEC Double Angel Compression Nut, DA100 (ECN10)
- CAPRI TOOLS Long Hex Bit Socket Set, Metric, 7 pcs (30500-7HML)
- VIM PRODUCTS Stubby Philips Driver, P2 Tip, 1/4 in. Square Drive (SP2)
- DICKIES Diy Single Side Apron, 5 Pocket, Gray/Tan, 5 Pockets (57026)
- BUCKET BOSS Bucketeer 5 Gal. Bucket Tool Organizer, Brown, 600 Poly Ripstop Fabric, 30 Pockets (10030)
- BUCKET BOSS Roll Up Tool Bag, Brown, Canvas, 25 Pockets (70004)
- BUCKET BOSS Pro Oval Tool Tote 18, 1680 Heavy-Duty Poly Fabric, 14 Pockets (74018)
- BUCKET BOSS Bucket Tool Organizer, 10.25" (AB30050)
- BUCKET BOSS 25001 Parachute Bag Duck Wear Canvas Tool Bag (25001-BUCKETBOSS)
- BUCKET BOSS Pro Racer 18 Tool Bag, 1680 Heavy-Duty Poly Fabric, 14 Pockets (66018)
- BUCKET BOSS Gatemouth 12 Tool Bag, Double Wall 600 Poly Ripstop Fabric, 16 Pockets (60012)
- Bucket Boss Tool Bags, Backpacks & Totes