Shop All Tool Bags, Backpacks & Totes
Bucket Boss
Gatemouth 13 Tool Bag, Single Wall 600 Poly Ripstop Fabric, 6 Pockets
Mfr # 60013
Zoro # G5564478
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Single Wall 600 Poly Ripstop Fabric
- Features Tool Bag,6 Pocket,13" x 8" x 10"
- Width 8"
- Height 10"
- Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # 60013
- Zoro # G5564478
- UPC # 721415600134
- Country of Origin Multiple
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 8" |
Height | 10" |
Length | 13" |
Details
Item | Gatemouth 13 Tool Bag |
Material | Single Wall 600 Poly Ripstop Fabric |
Features | Tool Bag,6 Pocket,13" x 8" x 10" |
Number of Pockets | 6 |
Description
The Bucket Boss 60013 Tool Bag, 6 Pocket, 13" x 8" x 10", Single Wall 600 Poly is a convenient way to carry your tools. It has a large main compartment and six pockets of various sizes. Made from single wall 600 poly ripstop fabric, the tool bag is durable and easy to clean. The bag/tote has a main compartment that can hold all your tools plus more. Its six pockets allow you to store multiple items such as screws, nails and wrenches. This tool bag also features a side pocket for holding larger items like drills or pliers. The Bucket Boss 60013 Tool Bag will help you stay organized while working on projects around the house or in the garage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 1-3/4" 44MM 1887 (C25078)
- MILWAUKEE TOOL 1/2" Keyless Chuck (42-66-0755)
- NACHI Jobber Length HSS TiN Coated Drill - 3.1mm (0159261)
- GEARWRENCH 9mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86409)
- BUCKET BOSS Roll Up Tool Bag, Brown, Canvas, 25 Pockets (70004)
- BUCKET BOSS Drop-Bottom Too Bag, 1680 Heavy-Duty Poly Fabric, 16 Pockets (66014)
- BUCKET BOSS Bag/Tote, Garden Boss, 12 Pocket, 12 Pockets (GB20010)
- BUCKET BOSS Tool Duffel Bag, All-Weather Duffle, 20" x 12" x 12", Waterproof Tarpaulin (68020)
- BUCKET BOSS Pro Oval Tool Tote 14, 1680 Heavy-Duty Poly Fabric, 13 Pockets (74014)
- BUCKET BOSS Bag/Tote, Cable Bag, 600 Poly Ripstop Fabric (AB30070)
- KLEIN TOOLS Tool Bag, Black, Canvas, 13 Pockets (510216SPBLK)
- Bucket Boss Tool Bags, Backpacks & Totes