Shop All Tool Bags, Backpacks & Totes
Bucket Boss
Gatemouth 12 Tool Bag, Double Wall 600 Poly Ripstop Fabric, 16 Pockets
Mfr # 60012
Zoro # G5564469
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Double Wall 600 Poly Ripstop Fabric
- Features 16 Pocket, 12" x 7" x 9"
- Width 7"
- Length 12"
- Height 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # 60012
- Zoro # G5564469
- UPC # 721415600127
- Country of Origin Multiple
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 7" |
Length | 12" |
Height | 9" |
Details
Item | Gatemouth 12 Tool Bag |
Material | Double Wall 600 Poly Ripstop Fabric |
Features | 16 Pocket, 12" x 7" x 9" |
Number of Pockets | 16 |
Description
Tool Bag,16 Pocket,12 In. x 7 In. x 9 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 3/8 in. drive Flex Handle Breaker Bar (CRW15N)
- CENTRAL TOOLS Refractometer For Coolant Battery/Def (3R401)
- DRILL AMERICA 12" Half Round Bastard File (DIC05094)
- PROTO Locking Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (J4761L)
- BUCKET BOSS Bag/Tote, Tool Bags, Combo, 12" and 16", Double Wall 600 Poly Ripstop Fabric (60028)
- BUCKET BOSS Sling Pack Tool Bag, 1680 Heavy Duty Poly Fabric, 24 Pockets (65160)
- BUCKET BOSS Gatemouth Hopalong Tool Tote, Double Wall 600 Poly Ripstop Fabric, 12 Pockets (60088)
- BUCKET BOSS Gatemount 24 Tool Bag, Double Wall 600 Poly Ripstop Fabric, 16 Pockets (60024)
- BUCKET BOSS 25001 Parachute Bag Duck Wear Canvas Tool Bag (25001-BUCKETBOSS)
- BUCKET BOSS Gatemouth 13 Tool Bag, Single Wall 600 Poly Ripstop Fabric, 6 Pockets (60013)
- KLEIN TOOLS Tradesman Pro™ Tool Master Tool Bag Backpack, 48 Pockets, 19.5-Inch (55485)
- Bucket Boss Tool Bags, Backpacks & Totes