Shop All Tool Bags, Backpacks & Totes
Bucket Boss
Gatemount 20 Tool Bag, Double Wall 600 Poly Ripstop Fabric, 36 Pockets
Mfr # 60020
Zoro # G5564435
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Double Wall 600 Poly Ripstop Fabric
- Features Tool Bag,36 Pocket,20" x 11.5" x 14"
- Height 14"
- Length 20"
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # 60020
- Zoro # G5564435
- UPC # 721415600202
- Country of Origin Multiple
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 14" |
Length | 20" |
Width | 12" |
Details
Item | Gatemount 20 Tool Bag |
Material | Double Wall 600 Poly Ripstop Fabric |
Features | Tool Bag,36 Pocket,20" x 11.5" x 14" |
Number of Pockets | 36 |
Description
Tool Bag,36 Pocket,20 In. x 11.5 In. x 14 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Attachment, Drive Size 3 (10X0012N)
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 6 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91701-12)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 2.00, PK2 (54202X)
- BUCKET BOSS Flat, Zippered Tool Bags, Black/Brown/Gray, Polyester, 3 Pockets (25200)
- BUCKET BOSS Roll Up Tool Bag, Brown, Canvas, 25 Pockets (70004)
- BUCKET BOSS Pro Oval Tool Tote 18, 1680 Heavy-Duty Poly Fabric, 14 Pockets (74018)
- BUCKET BOSS Bag/Tote, Cable Bag, 600 Poly Ripstop Fabric (AB30070)
- BUCKET BOSS Gatemouth 13 Tool Bag, Single Wall 600 Poly Ripstop Fabric, 6 Pockets (60013)
- BUCKET BOSS Bag/Tote, Tool Bags, Combo, 12" and 16", Double Wall 600 Poly Ripstop Fabric (60028)
- GREENLEE Wide-Mouth Tool Bag, Black, Polyester, 28 Pockets (0158-21)
- Bucket Boss Tool Bags, Backpacks & Totes