Shop All Tool Bags, Backpacks & Totes
Bucket Boss
Drop-Bottom Too Bag, 1680 Heavy-Duty Poly Fabric, 16 Pockets
Mfr # 66014
Zoro # G5564365
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1680 Heavy-Duty Poly Fabric
- Features Tool Bag
- Closure Type Waterproof Zipper
- Length 14"
- Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # 66014
- Zoro # G5564365
- UPC # 721415660145
- Country of Origin Multiple
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 14" |
Width | 10" |
Height | 10" |
Details
Item | Drop-Bottom Too Bag |
Material | 1680 Heavy-Duty Poly Fabric |
Features | Tool Bag |
Closure Type | Waterproof Zipper |
Number of Pockets | 16 |
Description
With its rugged 1680 Heavy-Duty Poly Fabric, the Bucket Boss 66014 Tool Bag is the perfect solution for transporting your tools. The tool bag has a waterproof zipper closure, keeping all your tools dry and secure. It features a large main compartment with 16 pockets to hold all your equipment. It also has an adjustable shoulder strap for carrying convenience. The Bucket Boss 66014 All-Terrain Bottom Tool Bag is the heavy duty bag you need when it comes to carrying around tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3125RK)
- DREMEL Thin Metal Cutting Wheel, 1.5 Dia, PK5 (EZ409)
- CRAFTSMAN Sockets, 3/8" Drive 11mm 6 Point Shallow (CMMT43543)
- WESTWARD 3/32" 135 Deg. Jobber Length Drill Bit (401J68)
- BUCKET BOSS Gatemouth Hopalong Tool Tote, Double Wall 600 Poly Ripstop Fabric, 12 Pockets (60088)
- BUCKET BOSS Bucket Bag, Brown, Canvas, Polyester, 19 Pockets (25001)
- BUCKET BOSS Pro Racer 18 Tool Bag, 1680 Heavy-Duty Poly Fabric, 14 Pockets (66018)
- BUCKET BOSS The Pro Gatemouth 18 Tool Bag, 1680 Heavy-Duty Poly Fabric, 17 Pockets (64018)
- BUCKET BOSS Gatemount 24 Tool Bag, Double Wall 600 Poly Ripstop Fabric, 16 Pockets (60024)
- BUCKET BOSS Bucket Boss 56 Pocket Tool Organizer, 600 Poly Ripstop Fabric, 58 Pockets (10056)
- CATERPILLAR Tool Bag, Tool Bag, 31 Pockets (980197N)
- Bucket Boss Tool Bags, Backpacks & Totes