Shop All Tool Bags, Backpacks & Totes
Bucket Boss
Bag/Tote, Cable Bag, 600 Poly Ripstop Fabric
Mfr # AB30070
Zoro # G5563820
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 600 Poly Ripstop Fabric
- Features Cable Bag
- Closure Type Full Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # AB30070
- Zoro # G5563820
- UPC # 721415300706
- Country of Origin Multiple
- Category Tool Bags, Backpacks & Totes
Details
Item | Cable Bag |
Material | 600 Poly Ripstop Fabric |
Features | Cable Bag |
Closure Type | Full Zipper |
Description
Cable Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flare Nut Wrench, Head Size 1/2" x 9/16" (5MR58)
- PACKERS KROMER Tool Balancer, 44-68 lbs, 6.5 ft, Alum (7241-2)
- MEDLINE Tongue Blades, 6"L, Wood, PK100 (MDS202075)
- URREA 1/2" Drive Deep Socket, Metric, 15 pcs (73214M)
- BUCKET BOSS Gatemouth 12 Tool Bag, Double Wall 600 Poly Ripstop Fabric, 16 Pockets (60012)
- BUCKET BOSS Pro Racer 18 Tool Bag, 1680 Heavy-Duty Poly Fabric, 14 Pockets (66018)
- BUCKET BOSS Gatemount 20 Tool Bag, Double Wall 600 Poly Ripstop Fabric, 36 Pockets (60020)
- BUCKET BOSS Bucket Bag, Brown, Canvas, Polyester, 19 Pockets (25001)
- BUCKET BOSS Tool Duffel Bag, All-Weather Duffle, 20" x 12" x 12", Waterproof Tarpaulin (68020)
- BUCKET BOSS Flat Zippered Tool Bags, White, Canvas, 1 Pockets (25100)
- ESTWING 28-Compartment Bucket Organizer (94767)
- Bucket Boss Tool Bags, Backpacks & Totes