Shop All Tool Bags, Backpacks & Totes
Bucket Boss
Bucketeer Tool Storage Organizer, Camouflage, 30 Pockets
Mfr # 85030
Zoro # G5563909
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Camouflage
- Features Storage Bucket,30 Pocket,Camo
- Number of Pockets 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bucket Boss
- MFR # 85030
- Zoro # G5563909
- UPC # 721415850300
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Bucketeer Tool Storage Organizer |
Color | Camouflage |
Features | Storage Bucket,30 Pocket,Camo |
Number of Pockets | 30 |
Description
Storage Bucket,30 Pocket,Camo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 1 6 Point 77mm 1/2 Sq. Drive (4300A-1)
- KLEIN TOOLS Ball-Peen Hammer, 32-Ounce, 15-Inch (H80332)
- PFERD 6" Pillar Narrow File - Swiss Pattern, Cut 2 (12727)
- KLEIN TOOLS Replacement Socket for 90-Degree Impact Wrench (BAT20LWS)
- BUCKET BOSS Roll Up Tool Bag, Brown, Canvas, 25 Pockets (70004)
- BUCKET BOSS Bag/Tote, Mobile Office, 600 Poly Ripstop Fabric (AB30010)
- BUCKET BOSS Pro Racer 18 Tool Bag, 1680 Heavy-Duty Poly Fabric, 14 Pockets (66018)
- BUCKET BOSS Bag/Tote, Garden Boss, 12 Pocket, 12 Pockets (GB20010)
- BUCKET BOSS Bag/Tote, Tool Tote, Extreme Hopalong, 1680 Heavy-Duty Poly Fabric (65088)
- BUCKET BOSS Tool Duffel Bag, All-Weather Duffle, 20" x 12" x 12", Waterproof Tarpaulin (68020)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 4 Pockets (5171PS)
- Bucket Boss Tool Bags, Backpacks & Totes