Shop All Tool Bags, Backpacks & Totes
Bucket Boss
Bucket Bag, Brown, Canvas, Polyester, 19 Pockets
Mfr # 25001
Zoro # G6210797
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Material Canvas, Polyester
- Features Reinforced Ripstop Pockets and Bottom, Ripcord Closure, Stacks 3-4 Deep in Most 5 gal Buckets
- Includes Dividers
- Overall Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # 25001
- Zoro # G6210797
- UPC # 721415250018
- Country of Origin Multiple
- Category Tool Bags, Backpacks & Totes
Dimensions
Overall Depth | 10 in |
Width | 10 in |
Height | 10 in |
Length | 10 in |
Overall Diameter | 10 in |
Description
Bucket Bag, Bag Material Canvas, Bag Type Tapered Wall, Body Color Brown, Bottom Diameter 10 in, Closure Type Drawstring, Features Reinforced Ripstop Pockets and Bottom, Ripcord Closure, Stacks 3-4 Deep in Most 5 gal Buckets, Attachment Type None, Includes Dividers, Material Weight 0.6 lb, Number of Inside Pockets 6, Number of Outside Pockets 13, Number of Pockets 19, Overall Height 6 1/2 in, Overall Length 10 in, Overall Width 10 in, Reinforced Bottom Yes, Series DIY, Shape Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Socket Set Box, Steel, Red, 27 in W x 15-1/4 in D x 5-1/2 in H (J5697R)
- STARRETT Dial Depth Gage, 1/8 In, 2 1/2 In Base (643JZ)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #7 (C18060)
- VESTIL Magnetic Release Sweeper, 24", 50 lb. (MPSR-24-B)
- BUCKET BOSS Pro Tool Tote 11, 1680 Heavy-Duty Poly Fabric, 19 Pockets (74012)
- BUCKET BOSS Gatemouth 16 Tool Bag, Double Wall 600 Poly Ripstop Fabric, 16 Pockets (60016)
- BUCKET BOSS The Pro Gatemouth 18 Tool Bag, 1680 Heavy-Duty Poly Fabric, 17 Pockets (64018)
- BUCKET BOSS Bucket Tool Organizer, 10.25" (AB30050)
- BUCKET BOSS Pro Oval Tool Tote 18, 1680 Heavy-Duty Poly Fabric, 14 Pockets (74018)
- BUCKET BOSS Gatemouth 12 Tool Bag, Double Wall 600 Poly Ripstop Fabric, 16 Pockets (60012)
- CAT 16 Inch Tech Wide-Mouth Tool Bag (980206N)
- Bucket Boss Tool Bags, Backpacks & Totes