Shop All Tool Belts & Pouches
Bucket Boss
Superwaist Apron Tool Belt, Brown Canvas, Quick Release, 13 Pockets
Mfr # 80100
Zoro # G6121678
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Canvas
- Tool Storage Type Included Tool Apron
- Color Brown
- Features Superwaist Apron Features 13 Assorted Tool And Fastener Pockets
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # 80100
- Zoro # G6121678
- UPC # 721415801005
- Country of Origin Multiple
- Category Tool Belts & Pouches
Dimensions
Height | 9 1/2 in |
Depth | 1/8 in |
Width | 23 in |
Waist Size | Fits up to 52 in |
Overall Length | 23 in |
Overall Width | 23 in |
Maximum Waist Size | 52 in |
Description
Apron, Apron, Width 23 In., Depth 1/8 In., Height 9-1/2 In., Waist Size Fits up to 52 In., Number of Pockets 13, Canvas Material, Brown, Belt Type Quick Release Buckle, Riveted Seams, For Use With Hand Tools, Includes (2) Hammer Loops
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cutting Blade Guard, For Angle Grinder (630356000)
- WIHA Blades for Universal Scraper Handle (43092)
- DEWALT Set Tool, For 1/2 in Snake+, Zinc Plated (6404SD-PWR)
- PROTO Tethered Aligning Pry Bar, 18in.L. (J2120-TT)
- BUCKET BOSS Tool Pouch, Suede Leather Pouch, 10 Pocket, Suede Leather, 10 Pockets (54063)
- BUCKET BOSS Carpenters Pouch, Mullet Buster (55200)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 1 Pockets (54160)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 3 Pockets (54175)
- BUCKET BOSS Tool Belt, Framers Rig, 3 Bag, Digital Camo, Digital Camo, 1680 Heavy Duty Poly Fabric, 29 Pockets (55185-DIGC)
- BUCKET BOSS Tool Belt, Framers Rig, 3 Bag, Grey, Gray, 1680 Heavy Duty Poly Fabric, 29 Pockets (55185)
- WESTWARD Tool Belt, Tool Belt, Black, Polypropylene, 17 Pockets (5MZN4)
- Bucket Boss Tool Belts & Pouches