Shop All Data & Ethernet Cables
Bucket Boss
Boss Buck BB-392 Winch with Cable & Hook - 1200 lbs
Mfr # BB-392
Zoro # G803912651
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # BB-392
- Zoro # G803912651
- UPC # 94922019899
- Country of Origin China
- Category Data & Ethernet Cables
Description
Winch with Cable and Hook. If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Cable & Hook Included
- Mounting bolts not included
- Gear Ratio: 4.1:1
- Diameter of Cable: 4.5 mm
- Length of Cable: Over 28"
- Capacity: 1200 lbs
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Battery replaces pc1250 ub1250 ca1240 bp5-12 es4-12 (ML5-12193)
- BESTLINK NETWARE DB9 Male to Male Serial Cable- 10Ft (180212)
- ANACOM MEDTEK PRESSCALL, NURSE CALL CORD, 1/4" CONNECTOR 8 FT. (E1230-08)
- TRIPP LITE PS/2 Extension Cable, Mini-DIN6, M/F, 10ft (P222-010)
- BELKIN Network Cable - Bare Wire - Bare Wire - 1000 Ft - ( Cat 5 ) - Blue (A7L604-1000-BLU)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 15Ft- White (100707WT)
- TRIPP LITE Cat6 Gigabit Molded Patch Cable RJ45 M/M 550MHz 24AWG Black 10ft (N200-010-BK)
- MONOPRICE Voice and Data Patch Cord, 7 ft L, PK10 (15161)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Yellow (7131102)
- SANOXY RJ45 Splitter Adapter 1 to 2 Cable CAT 7 6 5 LAN Ethernet Cable Connector 1 to 2 way cable (EBL-CAT7-2)
- WORKS Works 22-100-26 Fan 3-Pin To Dell Proprietary 3-Pin Cable Adapter; 7 in. Long (22-100-26)
- Bucket Boss Data & Ethernet Cables