Shop All Solar Panels
Bucket Boss
Boss Buck 12V Universal Solar Panel
Mfr # BO564624
Zoro # G310921078
product price: $46.09
/ea
$46.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage @ Maximum Power Point 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # BO564624
- Zoro # G310921078
- UPC # 758218658079
- Country of Origin China
- Category Solar Panels
Details
Item | Solar Panel |
Voltage @ Maximum Power Point | 12V |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cable Splice, F Type (5LR24)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, 2 Wire, NC (XS4P18MB230)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 0.25A, 600V AC, Non-Indicating (KLKR.250)
- HUBBELL 15A Twist-Lock Connector 2P 3W 250VAC L6-15R BK/WT (HBL4579C)
- GO POWER! Monocrystalline Solar Panel Kit, 10 W, 17.5V DC, 0.57 A (73836)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990157)
- TYCON SYSTEMS Polycrystalline Solar Panel Kit, 35 W, 12V DC, 1.74 A (TPSK12-35W)
- FLEXSOLAR Monocrystalline Solar Panel, 120 W, 19.8V DC, 6.06 A (C120)
- ECOFLOW Monocrystalline Solar Panel, 400 W, 41V, 9.8 A, MC4 (EFSOLAR400W)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX4021074)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX4021082)
- Bucket Boss Solar Panels