Shop All Tool Belts & Pouches
Bucket Boss
Belt, Tool Belt, 30 to 42 in Waist, 3 in L, Leather, Brown, Brown, Leather
Mfr # 55325
Zoro # G107372977
Sold in multiples of 6 for $497.94
Free Shipping & Returns
$497.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Belt
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bucket Boss
- MFR # 55325
- Zoro # G107372977
- UPC # 721415553256
- Country of Origin Thailand
- Category Tool Belts & Pouches
Details
Item | Tool Belt, 30 to 42 in Waist, 3 in L, Leather, Brown |
Material | Leather |
Tool Storage Type Included | Belt |
Color | Brown |
Description
Bucket Boss Tool Belt, Waist Size 30 to 42 in, Belt Type Roller Buckle, Leather, Brown, 3 in L, 49 in W, 14 in Thick
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 1/2" Hex SAE Socket, 6 Points (53YR69)
- H & H INDUSTRIAL PRODUCTS 2 Ton Heavy Duty Arbor Press (8600-1033)
- DRILL AMERICA 7/16"x1/4" Pilots for Counterbore (DEWPIL7/16X1/4)
- RIDGID Diehead, Cmpl 11R 3/8 Npt (37035)
- BUCKET BOSS Tool Belt, Framers Rig, 3 Bag, Grey, Gray, 1680 Heavy Duty Poly Fabric, 29 Pockets (55185)
- BUCKET BOSS Bit Keeper w Flap Fit (54188)
- BUCKET BOSS Tool Pouch, Tool Sheath, Green, Polyester, 4 Pockets (54184)
- BUCKET BOSS Belt, Leather Hyrbid Tool Belt with Suspenders, BLUE, Blue (55505-RB)
- BUCKET BOSS Tool Apron, Tool Apron, Brown, Canvas, 3 Pockets (80300)
- BUCKET BOSS Liars Suspenders, Yardstick Design (61100)
- BUCKET BOSS Tool Belt, Framers Rig, 3 Bag, Tan and Black, Tan and Black, 1680 Heavy Duty Poly Fabric, 29 Pockets (55185-TN)
- Bucket Boss Tool Belts & Pouches