Shop All Tool Belts & Pouches
Bucket Boss
Belt, Leather Hyrbid Tool Belt with Suspenders, RED, Red
Mfr # 55505-RD
Zoro # G1105040
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Belt
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bucket Boss
- MFR # 55505-RD
- Zoro # G1105040
- UPC # 721415555076
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Leather Hyrbid Tool Belt with Suspenders, RED |
Tool Storage Type Included | Belt |
Color | Red |
Description
The Hybrid is a new genreation of tool belts, combining the best that leather and fabric has to offer. The leather is for dutabliity, applied in all the right places. The fabric keeps the rig lightweight, and weather-resistant. Belt fits up to 54 in. waists, cut to size.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Dust Collector, 1,100 CFM Max Flow, 1 1/2 hp, 3 Phase (3AA18)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1101)
- BOSCH 12V 3-Plane Line Laser Level (GLL3-330C)
- DEWALT 12" 10TPI 2X Recip Blade 5pk (DWA41712)
- BUCKET BOSS Tool Apron, Tool Apron, Brown, Canvas, 14 Pockets (80450)
- BUCKET BOSS Tool Pouch, Tool Sheath, Green, Polyester, 4 Pockets (54184)
- BUCKET BOSS Tool Pouch, Wrench Roll, Brown, Canvas, 6 Pockets (74004)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 5 Pockets (54120)
- BUCKET BOSS Bit Keeper w Flap Fit (54188)
- BUCKET BOSS Tool Belt, Framers Rig, 3 Bag, Digital Camo, Digital Camo, 1680 Heavy Duty Poly Fabric, 29 Pockets (55185-DIGC)
- TOOLPRO Steel Loop Hammer Holder (TP00439)
- Bucket Boss Tool Belts & Pouches