Shop All Tool Belts & Pouches
Bucket Boss
Belt, Leather Hyrbid Tool Belt with Suspenders, BLUE, Blue
Mfr # 55505-RB
Zoro # G1105031
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Belt
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # 55505-RB
- Zoro # G1105031
- UPC # 721415555069
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Leather Hyrbid Tool Belt with Suspenders, BLUE |
Tool Storage Type Included | Belt |
Color | Blue |
Description
The Hybrid is a new genreation of tool belts, combining the best that leather and fabric has to offer. The leather is for dutabliity, applied in all the right places. The fabric keeps the rig lightweight, and weather-resistant. Belt fits up to 54 in. waists, cut to size.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNCIL TOOL Fire Rake Handle, Wood, 60 In, For LW12-60 (70-043)
- TITAN 5 pc. Hickory Wood Handle Hammer Set (85070)
- SUNEX Wrench Set, Adjustable, 10", 8", 2 pcs. (9617)
- WESTWARD 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YV32)
- BUCKET BOSS Carpenters Pouch, Mullet Buster (55200)
- BUCKET BOSS Tool Pouch, Tool Sheath, Green, Polyester, 2 Pockets (54180)
- BUCKET BOSS Tool Belt, Handymans Rig, 11 Pocket, 600 Poly Ripstop Fabric, 11 Pockets (50250)
- BUCKET BOSS Tool Pouch, Leather Pliers Holder, Leather (55145)
- BUCKET BOSS Utility Pouch, 9" x 6" x 14" (55300)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 5 Pockets (54170)
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 4 Pockets (C11)
- Bucket Boss Tool Belts & Pouches