Shop All Tool Bags, Backpacks & Totes
Bucket Boss
Bag/Tote, Tool Bags, Combo, 12" and 16", Double Wall 600 Poly Ripstop Fabric
Mfr # 60028
Zoro # G5564441
original price:
$96.55
14% off
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Double Wall 600 Poly Ripstop Fabric
- Features Tool Bags,Combo,12" and 16"
- Width 7", 9"
- Length 12", 16"
- Height 9", 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bucket Boss
- MFR # 60028
- Zoro # G5564441
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 7", 9" |
Length | 12", 16" |
Height | 9", 12" |
Details
Item | Gatemouth 12 in & 16 in Tool Bag Combo |
Material | Double Wall 600 Poly Ripstop Fabric |
Features | Tool Bags,Combo,12" and 16" |
Description
Tool Bags,Combo,12 In. and 16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 14 ft. 3 in L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal (14'3" ZWEG083C811S)
- CAPRI TOOLS 3/8 in Drive 72-Tooth Flex-Head Low Profile Ratchet (CP12300FX)
- LYNDEX-NIKKEN Collet, ER20, 3/8in (E20-024)
- WRIGHT TOOL Open End Service Wrench 30deg Angle Sati (1462)
- BUCKET BOSS Sling Pack Tool Bag, 1680 Heavy Duty Poly Fabric, 24 Pockets (65160)
- BUCKET BOSS Flat, Zippered Tool Bags, Black/Brown/Gray, Polyester, 3 Pockets (25200)
- BUCKET BOSS 25200 3 Poly Zipper Bags (25200-BUCKETBOSS)
- BUCKET BOSS Roll Up Tool Bag, Brown, Canvas, 25 Pockets (70004)
- BUCKET BOSS Gatemouth Tool Tote, Double Wall 600 Poly Ripstop Fabric, 23 Pockets (70012)
- BUCKET BOSS Wide-Mouth Tool Bag, Black, Polyester, 29 Pockets (65024)
- HOLEX Backpack, Tool transport system, Black (692267 1)
- Bucket Boss Tool Bags, Backpacks & Totes