Shop All Tool Bags, Backpacks & Totes
Bucket Boss
Pro Drop-Bottom Tool, 1680 Heavy-Duty Poly Fabric, 14 Pockets
Mfr # 68018
Zoro # G5564371
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1680 Heavy-Duty Poly Fabric
- Features Tool Bag
- Length 18"
- Closure Type Waterproof Zipper
- Height 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # 68018
- Zoro # G5564371
- UPC # 721415680181
- Country of Origin Multiple
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 18" |
Height | 16" |
Width | 11-1/2" |
Details
Item | Pro Drop-Bottom Tool |
Material | 1680 Heavy-Duty Poly Fabric |
Features | Tool Bag |
Closure Type | Waterproof Zipper |
Number of Pockets | 14 |
Description
This Bucket Boss All-Terrain Tool Bag is the perfect tool carrier for outdoor work. It has a bottom that can withstand dirt and other debris, making it durable and long-lasting. Made of 1680 heavy duty poly fabric, this bag can handle all types of weather conditions. The waterproof zipper closure will keep your tools safe from water damage. With 14 pockets, you have plenty of space to store your tools in this tool bag. It also comes with a hanging pocket so you can easily access small items such as nails or screws when needed. This Bucket Boss All Terrain Tool Bag is the ideal carrying case for your tools on the job site or out in the field.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PUNCH REG LINE-UP 5/16 X 16" (MY22008)
- BOSCH Stubby Spade Bit, 1/2 In, 1/2 Hex, 4 In L (DSBS1005)
- LENOX Band Saw Blade, 5 ft. 7-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (79380D2B51715)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 5/16 in Size, Deep Socket, black oxide (69104)
- BUCKET BOSS Riggers Bag, 24oz, 30 Pocket, Duckwear Canvas Bottom, 30 Pockets (60001)
- BUCKET BOSS Gatemouth 13 Tool Bag, Single Wall 600 Poly Ripstop Fabric, 6 Pockets (60013)
- BUCKET BOSS 25200 3 Poly Zipper Bags (25200-BUCKETBOSS)
- BUCKET BOSS Visor Organizer, 600 Poly Ripstop Fabric (AB30040)
- BUCKET BOSS Gatemount 24 Tool Bag, Double Wall 600 Poly Ripstop Fabric, 16 Pockets (60024)
- BUCKET BOSS Bucket Boss 56 Pocket Tool Organizer, 600 Poly Ripstop Fabric, 58 Pockets (10056)
- KLEIN TOOLS 1680d Ballistic Weave Body, Black/Orange/Gray, 19.25" (48.9 cm) Height (55482)
- Bucket Boss Tool Bags, Backpacks & Totes