Shop All Folding & Pocket Knives
Buck Knives
Knife Sharpener, 3-Side, Diamond, Poly Hndl
Mfr # 97044-C
Zoro # G4416571
original price:
$43.19
9% off
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oval Stick Sharpener
- Features Handle Doubles as a Carrying Case, Three-Sided Sharpener
- Overall Height (In.) 9
- Application Fish Hooks, Knives, and Kitchen Cutlery Sharpening
- Grit 1200 Fine, 325 Coarse, 750 Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buck Knives
- MFR # 97044-C
- Zoro # G4416571
- UPC # 033753115547
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Overall Height (In.) | 9 |
Overall Length | 9 in |
Details
Item | Knife Sharpener |
Type | Oval Stick Sharpener |
Features | Handle Doubles as a Carrying Case, Three-Sided Sharpener |
Application | Fish Hooks, Knives, and Kitchen Cutlery Sharpening |
Grit | 1200 Fine, 325 Coarse, 750 Medium |
For Use With | Fish Hooks, Kitchen Cutlery, Knives |
Description
This BUCK KNIVES 97044-C Knife Sharpener is the perfect tool for sharpening your knives. It features a handle that doubles as a carrying case, making it easy to transport. This knife sharpener has three sides with different grits - 1200 fine, 325 coarse and 750 medium. The handle also acts as a carrying case so you can take it anywhere with you. The compact size makes this knife sharpener an ideal addition to your fishing gear or kitchen utensils. With its ease of use and compact design, the BUCK KNIVES 97044-C Knife Sharpener is the perfect tool for sharpening your knives wherever you are.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hole Saw Kit, Cutting 1 7/8" D, 9 pieces (DAH39CTSET)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 34 mm Size, Standard Socket, Black Phosphate (49-66-6599)
- ZORO SELECT Chucking Reamer, 1-3/16 In., 10 Flute, HSS (11V357)
- WESTWARD Automatic Center Punch, 6 In L (2YNF2)
- BUCK KNIVES Trunk Black 7Cr Stainless Steel 6.88" Cleaver Pocket Knife (13090)
- BUCK KNIVES FOLDING KNIFE GRY 8.1in. (13245)
- BUCK KNIVES Knife Fold 112 Rangerss (11881)
- BUCK KNIVES Knife Fixbld Blmii 684 (11557)
- BUCK KNIVES TWO BLADE POCKET KNIFE (382BRW-5840)
- BUCK KNIVES Knife Fold 840 Spirit S (12058)
- PROSKIT Electricians Knife (902-319)
- Buck Knives Folding & Pocket Knives