Shop All Tool Sharpeners
Buck Knives
EdgeTek Dual Pocket Stone, Med Coarse
Mfr # 97076
Zoro # G8748381
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Black Vinyl Sheath
- Type Dual Flat Stone Sharpener
- Application Sharpening
- Overall Height (In.) 9
- Overall Width (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buck Knives
- MFR # 97076
- Zoro # G8748381
- UPC # 033753115653
- Country of Origin United States
- Category Tool Sharpeners
Dimensions
Overall Height (In.) | 9 |
Overall Width (In.) | 1 |
Overall Length | 4 in |
Overall Width | 1 1/4 in |
Details
Features | Black Vinyl Sheath |
Type | Dual Flat Stone Sharpener |
Item | Knife Sharpener |
Application | Sharpening |
Grit | 325/750 |
Color | Gray |
Abrasive Material | Diamond |
Grade | Coarse |
Description
Knife Sharpener, Overall Length 4 in, Overall Width 1 1/4 in, Abrasive Material Diamond, Grade Coarse, Grit 325/750, Product Type Knife Sharpener, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 5/64 (C01415)
- GEARWRENCH 3/4" 12 Point Long Pattern Combination Wrench (81660)
- ECLIPSE TOOLS Hollow Shaft Nutdriver, 1/4", Rubber Gri (902-232)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #9 (C15941)
- BUCK KNIVES EdgeTek Flipstick, Medium Grit (97043)
- ACCUSHARP 4In1 Knife&Tool Sharpenr (029C)
- FELCO 906 Sharpening Tool-Carbide Stone (13906)
- 1947KITCHEN Dual Edge Grip Ultra Sharp Knife Sharpener (TI-CHAKS-BLA)
- CHEFS CHOICE 2000 Replacement Sharpening Module (2050)
- GEARED2GOLF FORTUNE Shear Sharp Blade Sharpener (GE288312)
- EXCEL BLADES Ball Tip Burnisher Stylus, Embossing Stylus Dotting Tool - 1/8" - 12pk (30602)
- Buck Knives Tool Sharpeners