Shop All Chisels
Buck Brothers
Pro Full Tang Wood Chisel – 3/4" (18MM)
Mfr # 74815
Zoro # G801977348
Sold in multiples of 6 for $96.90
$96.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.38
- Application When you need a quality and perfectly-designed chisel for your wood chiseling set, add the Buck Bros. 74815 Pro Full Tang Wood Chisel – 3/4" (18MM) to your woodworking and carpentry toolbelt for fantastic results. These woodworking carving chisels are made for contractors, carpenters, and general home repair and restoration. The high-impact wood working chisel's full tang blade--for use with a steel-headed hammer--comes out of the package precisely honed and sharpened, so you can get right to work. The extra long 5-1/2 inch blade with an extended handle design for the Buck Brothers chisels provides added leverage, safer striking, and better visibility to the work piece. Plus, the blade of the professional chisel--hardened to 55 HRC--can be easily resharpened. The Buck Bros. design team has worked with woodworkers and professionals to create a contoured, bi-material handle for the wood chisel for your wood working chisel set. The handle of these chisels for wood are constructed with heat-and-impact resistant acetate. Our chisel woodworking tool is ideal for many professional woodworking projects that require the highest quality of woodworking tools and equipment—detailed carving work, intricate woodworking projects, and trim work. These wood chisels for woodworking are also perfec(more...)
- For Use With These woodworking carving chisels are made for contractors, carpenters, and general home repair and restoration. Steel-headed hammer.
- Width 1.88
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buck Brothers
- MFR # 74815
- Zoro # G801977348
- UPC # 76812748157
- Country of Origin China
- Category Chisels
Dimensions
Length | 12.38 |
Width | 1.88 |
Height | 1.38 |
Details
Item | Chisel |
Application | When you need a quality and perfectly-designed chisel for your wood chiseling set, add the Buck Bros. 74815 Pro Full Tang Wood Chisel – 3/4" (18MM) to your woodworking and carpentry toolbelt for fantastic results. These woodworking carving chisels are made for contractors, carpenters, and general home repair and restoration. The high-impact wood working chisel's full tang blade--for use with a steel-headed hammer--comes out of the package precisely honed and sharpened, so you can get right to work. The extra long 5-1/2 inch blade with an extended handle design for the Buck Brothers chisels provides added leverage, safer striking, and better visibility to the work piece. Plus, the blade of the professional chisel--hardened to 55 HRC--can be easily resharpened. The Buck Bros. design team has worked with woodworkers and professionals to create a contoured, bi-material handle for the wood chisel for your wood working chisel set. The handle of these chisels for wood are constructed with heat-and-impact resistant acetate. Our chisel woodworking tool is ideal for many professional woodworking projects that require the highest quality of woodworking tools and equipment—detailed carving work, intricate woodworking projects, and trim work. These wood chisels for woodworking are also perfec(more...) |
For Use With | These woodworking carving chisels are made for contractors, carpenters, and general home repair and restoration. Steel-headed hammer. |
Weight | 1 |
Description
When you need a quality and perfectly-designed chisel for your wood chiseling set, add the Buck Bros. 74815 Pro Full Tang Wood Chisel – 3/4" (18MM) to your woodworking and carpentry toolbelt for fantastic results. These woodworking carving chisels are made for contractors, carpenters, and general home repair and restoration. The high-impact wood working chisel's full tang blade--for use with a steel-headed hammer--comes out of the package precisely honed and sharpened, so you can get right to work. The extra long 5-1/2 inch blade with an extended handle design for the Buck Brothers chisels provides added leverage, safer striking, and better visibility to the work piece. Plus, the blade of the professional chisel--sharpened to 55 HRC--can be easily resharpened. The Buck Bros. design team has worked with woodworkers and professionals to create a contoured, bi-material handle for the wood chisel for your wood working chisel set. The handle of these chisels for wood are constructed with heat-and-impact resistant acetate. Our chisel woodworking tool is ideal for many professional woodworking projects that require the highest quality of woodworking tools and equipment—detailed carving work, intricate woodworking projects, and trim work. These wood chisels for woodworking are also perfe(more...)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Reversing Steel Point Scribe, w/Mag/Clip (51-1519)
- STANLEY Chalk Line Reel, 100 ft, ABS, w/o Chalk (47-440)
- VEGA Torx Tamper 27 Power Bit x 2 (150TT27A)
- MILWAUKEE TOOL 4-1/2" Dry Core Masonry Bit (48-17-0045)
- BUCK BROTHERS Comfort Grip Wood Chisel – 3/4" (18MM) (74715)
- BUCK BROTHERS Pro Full Tang Wood Chisel – 3/8" (9MM) (74812)
- BUCK BROTHERS Comfort Grip Wood Chisel – 1-1/2" (38MM) (74718)
- BUCK BROTHERS Pro Full Tang Wood Chisel – 1/2" (12MM) (74813)
- BUCK BROTHERS Comfort Grip Wood Chisel – 5/8" (15MM) (74714)
- BUCK BROTHERS Pro Full Tang Wood Chisel – 1/4" (6MM) (74811)
- AMPCO SAFETY TOOLS Cape Chisel, 7-7/8" L, 3/4" Hex, 1/2" Tip (C-5)
- Buck Brothers Chisels