Shop All Chisels
Buck Brothers
Comfort Grip Wood Chisel – 2" (50MM)
Mfr # 74719
Zoro # G901977378
product price: $10.99
/ea
Sold in multiples of 6 for $65.94
$65.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.44
- Weight 1
- For Use With These woodworking carving chisels are made for the craftsman, carpenters, woodworkers, and general home repair and restoration.
- Width 2
- Application When you need a quality and perfectly-designed chisel for your wood chiseling set, add the Buck Bros. 74718 Comfort Grip Wood Chisel – 1-1/2" (38MM) to your woodworking and carpentry toolbelt for fantastic results. These woodworking carving chisels are made for the craftsman, carpenters, woodworkers, and general home repair and restoration. The wood working chisel's high carbon steel blade comes out of the package precisely honed and sharpened, so you can get right to work. The extra long 5-1/2 inch blades with an extended handle design of the Buck Brothers chisels provide added leverage, safer striking, and better visibility to the work piece. Plus, the blade of the professional chisel can be easily resharpened. The Buck Bros. design team has worked with woodworkers and professionals to create a contoured, bi-material handle for the wood chisel for your wood working chisel set. The high density, shatterproof polypropylene handle on these chisels for wood offers superior control and comfort during longer projects where hand strain may occur. Our chisel woodworking tool is ideal for many professional woodworking projects that require the highest quality of woodworking tools and equipment—detailed carving work, intricate woodworking projects, and trim work. These wood chisels for w(more...)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buck Brothers
- MFR # 74719
- Zoro # G901977378
- UPC # 76812747198
- Country of Origin China
- Category Chisels
Dimensions
Length | 12.44 |
Width | 2 |
Height | 1.25 |
Details
Item | Chisel |
Weight | 1 |
For Use With | These woodworking carving chisels are made for the craftsman, carpenters, woodworkers, and general home repair and restoration. |
Application | When you need a quality and perfectly-designed chisel for your wood chiseling set, add the Buck Bros. 74718 Comfort Grip Wood Chisel – 1-1/2" (38MM) to your woodworking and carpentry toolbelt for fantastic results. These woodworking carving chisels are made for the craftsman, carpenters, woodworkers, and general home repair and restoration. The wood working chisel's high carbon steel blade comes out of the package precisely honed and sharpened, so you can get right to work. The extra long 5-1/2 inch blades with an extended handle design of the Buck Brothers chisels provide added leverage, safer striking, and better visibility to the work piece. Plus, the blade of the professional chisel can be easily resharpened. The Buck Bros. design team has worked with woodworkers and professionals to create a contoured, bi-material handle for the wood chisel for your wood working chisel set. The high density, shatterproof polypropylene handle on these chisels for wood offers superior control and comfort during longer projects where hand strain may occur. Our chisel woodworking tool is ideal for many professional woodworking projects that require the highest quality of woodworking tools and equipment—detailed carving work, intricate woodworking projects, and trim work. These wood chisels for w(more...) |
Description
When you need a quality and perfectly-designed chisel for your wood chiseling set, add the Buck Bros. 74719 Comfort Grip Wood Chisel – 2" (50MM) to your woodworking and carpentry toolbelt for fantastic results. These woodworking carving chisels are made for the craftsman, carpenters, woodworkers, and general home repair and restoration. The wood working chisel's high carbon steel blade comes out of the package precisely honed and sharpened, so you can get right to work. The extra long 5-1/2 inch blades with an extended handle design of the Buck Brothers chisels provide added leverage, safer striking, and better visibility to the work piece. Plus, the blade of the professional chisel can be easily resharpened. The Buck Bros. design team has worked with woodworkers and professionals to create a contoured, bi-material handle for the wood chisel for your wood working chisel set. The high-density, shatterproof polypropylene handle on these chisels for wood offers superior control and comfort during longer projects where hand strain may occur. Our chisel woodworking tool is ideal for many professional woodworking projects that require the highest quality of woodworking tools and equipment—detailed carving work, intricate woodworking projects, and trim work. These wood chisels for woodw(more...)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 10.50mm (47344)
- URREA Combination Ratchet Wrench, 7/8". (1228CM)
- BOSCH Impact Socket Adapter, Input 3/8", PK5 (ITSA38B)
- STANLEY DeWalt Carbide Edge Steel Heavy Duty Utility Blade 2-1/2 in. L 5 pc (DWHT11131)
- BUCK BROTHERS Pro Full Tang Wood Chisel – 3/8" (9MM) (74812)
- BUCK BROTHERS Comfort Grip Wood Chisel – 5/8" (15MM) (74714)
- BUCK BROTHERS Comfort Grip Wood Chisel – 1-1/2" (38MM) (74718)
- BUCK BROTHERS Pro Full Tang Wood Chisel – 2" (50MM) (74819)
- BUCK BROTHERS Pro Full Tang Wood Chisel – 1-1/4" (32MM) (74817)
- BUCK BROTHERS Pro Full Tang Wood Chisel – 3/4" (18MM) (74815)
- TOLSEN 3Pc Chisel Set 1/2-3/4-1, Cr-V Construction, Durable Plastic Handle (25380)
- Buck Brothers Cutting and Shaping Tools