Shop All Chisels
Buck Brothers
Comfort Grip Wood Chisel – 1/4" (6MM)
Mfr # 74711
Zoro # G701977363
Sold in multiples of 6 for $39.54
$39.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.38
- Weight 1
- Height 1.38
- Width 2
- Application When you need a quality and perfectly-designed chisel for your wood chiseling set, add the Buck Bros. 74711 Comfort Grip Wood Chisel – 1/4" (6MM) to your woodworking and carpentry toolbelt for fantastic results. These woodworking carving chisels are made for the craftsman, carpenters, woodworkers, and general home repair and restoration. The wood working chisel's high carbon steel blade comes out of the package precisely honed and sharpened, so you can get right to work. The extra long 5-1/2 inch blades with an extended handle design of the Buck Brothers chisels provide added leverage, safer striking, and better visibility to the work piece. Plus, the blade of the professional chisel can be easily resharpened. The Buck Bros. design team has worked with woodworkers and professionals to create a contoured, bi-material handle for the wood chisel for your wood working chisel set. The highdensity, shatterproof polypropylene handle on these chisels for wood offers superior control and comfort during longer projects where hand strain may occur. Our chisel woodworking tool is ideal for many professional woodworking projects that require the highest quality of woodworking tools and equipment—detailed carving work, intricate woodworking projects, and trim work. These wood chisels for wood(more...)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buck Brothers
- MFR # 74711
- Zoro # G701977363
- UPC # 76812747112
- Country of Origin China
- Category Chisels
Dimensions
Length | 12.38 |
Height | 1.38 |
Width | 2 |
Details
Item | Chisel |
Weight | 1 |
Application | When you need a quality and perfectly-designed chisel for your wood chiseling set, add the Buck Bros. 74711 Comfort Grip Wood Chisel – 1/4" (6MM) to your woodworking and carpentry toolbelt for fantastic results. These woodworking carving chisels are made for the craftsman, carpenters, woodworkers, and general home repair and restoration. The wood working chisel's high carbon steel blade comes out of the package precisely honed and sharpened, so you can get right to work. The extra long 5-1/2 inch blades with an extended handle design of the Buck Brothers chisels provide added leverage, safer striking, and better visibility to the work piece. Plus, the blade of the professional chisel can be easily resharpened. The Buck Bros. design team has worked with woodworkers and professionals to create a contoured, bi-material handle for the wood chisel for your wood working chisel set. The highdensity, shatterproof polypropylene handle on these chisels for wood offers superior control and comfort during longer projects where hand strain may occur. Our chisel woodworking tool is ideal for many professional woodworking projects that require the highest quality of woodworking tools and equipment—detailed carving work, intricate woodworking projects, and trim work. These wood chisels for wood(more...) |
For Use With | These woodworking carving chisels are made for the craftsman, carpenters, woodworkers, and general home repair and restoration. |
Description
When you need a quality and perfectly-designed chisel for your wood chiseling set, add the Buck Bros. 74711 Comfort Grip Wood Chisel – 1/4" (6MM) to your woodworking and carpentry toolbelt for fantastic results. These woodworking carving chisels are made for the craftsman, carpenters, woodworkers, and general home repair and restoration. The wood working chisel's high carbon steel blade comes out of the package precisely honed and sharpened, so you can get right to work. The extra long 5-1/2 inch blades with an extended handle design of the Buck Brothers chisels provide added leverage, safer striking, and better visibility to the work piece. Plus, the blade of the professional chisel can be easily resharpened. The Buck Bros. design team has worked with woodworkers and professionals to create a contoured, bi-material handle for the wood chisel for your wood working chisel set. The high-density, shatterproof polypropylene handle on these chisels for wood offers superior control and comfort during longer projects where hand strain may occur. Our chisel woodworking tool is ideal for many professional woodworking projects that require the highest quality of woodworking tools and equipment—detailed carving work, intricate woodworking projects, and trim work. These wood chisels for wood(more...)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SAWZALL BL 14T 9LG, w/BL 14T 9LG 25PK (48-00-8787, 48-00-8787)
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (3 SDR 75 MG)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-3/8-12UNF (C65442)
- WALTER Indexable Grooving Blades Grooving module – Radial grooving, MSS-E20R2 (MSS-E20R21-GX24-2)
- BUCK BROTHERS Comfort Grip Wood Chisel – 2" (50MM) (74719)
- BUCK BROTHERS Pro Full Tang Wood Chisel – 1/4" (6MM) (74811)
- BUCK BROTHERS Pro Full Tang Wood Chisel – 2" (50MM) (74819)
- BUCK BROTHERS Pro Full Tang Wood Chisel – 3/4" (18MM) (74815)
- BUCK BROTHERS Pro Full Tang Wood Chisel – 1-1/4" (32MM) (74817)
- BUCK BROTHERS Pro Full Tang Wood Chisel – 3/8" (9MM) (74812)
- PROTO Cape Chisel, 3/16 In. x 4-5/8 In. (J721/4S2)
- Buck Brothers Chisels