Shop All Punch & Chisel Sets
Buck Brothers
5 Piece Comfort Grip Wood Chisel Set – ¼”, ½”, ¾”, 1”
Mfr # 74750
Zoro # G301977367
product price: $40.19
/ea
Sold in multiples of 3 for $120.57
$120.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14.25
- Application When you need quality and perfectly-designed chisels, add the Buck Bros. 74750 5 Piece Comfort Grip Wood Chisel Set to your woodworking and carpentry toolbelt for fantastic results. The woodwork chisel set is made for the craftsman, carpenters, woodworkers, and general home repair and restoration. The woodcarving chisel set includes a 1/4 inch chisel, a 1/2 inch chisel, a 3/4 inch chisel, 1 inch wood chisel, and a 1-1/4 inch chisel. Each high carbon steel blade in the woodworking chisel set comes out of the package precisely honed and sharpened, so you can get right to work. The extra long 5-1/2 inch blades with an extended handle design of the wood chisels set provide added leverage, safer striking, and better visibility to the work piece. Plus, the blades in the mallet chisel set can be easily resharpened. The Buck Bros. design team has worked with woodworkers and professionals to create a contoured, bi-material handle for the tool. The high-density, shatterproof polypropylene handles of the woodworking chisels offer superior control and comfort during longer projects where hand strain may occur. Our hand chisels woodworking tools are ideal for many professional woodworking projects that require the highest quality of woodworking tools and equipment—detailed carving work, intr(more...)
- Weight 3.2
- Width 7.38
- Height 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buck Brothers
- MFR # 74750
- Zoro # G301977367
- UPC # 76812747501
- Country of Origin China
- Category Punch & Chisel Sets
Dimensions
Length | 14.25 |
Width | 7.38 |
Height | 1.75 |
Details
Item | Chisel Set |
Application | When you need quality and perfectly-designed chisels, add the Buck Bros. 74750 5 Piece Comfort Grip Wood Chisel Set to your woodworking and carpentry toolbelt for fantastic results. The woodwork chisel set is made for the craftsman, carpenters, woodworkers, and general home repair and restoration. The woodcarving chisel set includes a 1/4 inch chisel, a 1/2 inch chisel, a 3/4 inch chisel, 1 inch wood chisel, and a 1-1/4 inch chisel. Each high carbon steel blade in the woodworking chisel set comes out of the package precisely honed and sharpened, so you can get right to work. The extra long 5-1/2 inch blades with an extended handle design of the wood chisels set provide added leverage, safer striking, and better visibility to the work piece. Plus, the blades in the mallet chisel set can be easily resharpened. The Buck Bros. design team has worked with woodworkers and professionals to create a contoured, bi-material handle for the tool. The high-density, shatterproof polypropylene handles of the woodworking chisels offer superior control and comfort during longer projects where hand strain may occur. Our hand chisels woodworking tools are ideal for many professional woodworking projects that require the highest quality of woodworking tools and equipment—detailed carving work, intr(more...) |
Weight | 3.2 |
For Use With | The woodwork chisel set is made for the craftsman, carpenters, woodworkers, and general home repair and restoration. |
Description
When you need quality and perfectly-designed chisels, add the Buck Bros. 74750 5 Piece Comfort Grip Wood Chisel Set to your woodworking and carpentry toolbelt for fantastic results. The woodwork chisel set is made for the craftsman, carpenters, woodworkers, and general home repair and restoration. The woodcarving chisel set includes a 1/4 inch chisel, a 1/2 inch chisel, a 3/4 inch chisel, 1 inch wood chisel, and a 1-1/4 inch chisel. Each high carbon steel blade in the woodworking chisel set comes out of the package precisely honed and sharpened, so you can get right to work. The extra long 5-1/2 inch blades with an extended handle design of the wood chisels set provide added leverage, safer striking, and better visibility to the work piece. Plus, the blades in the mallet chisel set can be easily resharpened. The Buck Bros. design team has worked with woodworkers and professionals to create a contoured, bi-material handle for the tool. The high-density, shatterproof polypropylene handles of the woodworking chisels offer superior control and comfort during longer projects where hand strain may occur. Our hand chisels woodworking tools are ideal for many professional woodworking projects that require the highest quality of woodworking tools and equipment—detailed carving work, intr(more...)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARLEC Modular Shank, CAT50, #5 MT, Nose 2.75 In (C50-05MT4)
- SPEEDAIRE Air Screwdriver, Inline, 90 psi, 9-1/4 in L (48LZ89)
- TINKERTOOLS 1/4 Inch 90 Degree Angled Air Die Grinder (TI62612)
- PROTO 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (J7424M)
- BUCK BROTHERS 5 Piece Pro Full Tang Wood Chisel Set –¼”, ½”, ¾”, 1” (74850)
- BUCK BROTHERS 3 Piece Comfort Grip Wood Chisel Set –½”, ¾”, 1” (74730)
- BUCK BROTHERS 3 Piece Pro Full Tang Wood Chisel Set –½”, ¾”, 1” (74830)
- BUCK BROTHERS 3 Piece Wood Chisel Set – ½”, ¾”, 1” (74630)
- PROTO Cold Chisel Set, Not Tether Capable (J86C)
- STARRETT Center Punch Set, Steel, 5 pcs. (S117PC)
- STANLEY Chisel Set, Steel, For Wood, (3) Pieces (STHT16727)
- Buck Brothers Punch & Chisel Sets