Shop All Punch & Chisel Sets
Buck Brothers
3 Piece Wood Chisel Set – ½”, ¾”, 1”
Mfr # 74630
Zoro # G001977360
product price: $14.69
/ea
Sold in multiples of 6 for $88.14
$88.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.25
- Application When you need quality and perfectly-designed chisels, add the Buck Bros. 74630 3 Piece Wood Chisel Set to your woodworking and carpentry toolbelt for fantastic results. The woodwork chisel set is made to use on DIY woodworking projects, carpentry, general home repair and restoration, and more. The woodcarving chisel set includes a 1/2 inch chisel, a 3/4 inch chisel, and 1 inch wood chisel. Each high carbon steel blade comes out of the package precisely honed and sharpened, so you can get right to work. The short 4-1/8 inch blades of the wood chisels set makes it easier to work in hard-to-reach spots and is just what you need for smaller detail work. Plus, the blades in the mallet chisel set can be easily resharpened. The Buck Bros. design team worked with woodworkers and professionals to create a contoured handle. The high-density, shatterproof polypropylene handle offers superior control and comfort during longer projects where hand strain may occur. Our hand chisels woodworking tools are ideal for many professional woodworking projects that require the highest quality of woodworking tools and equipment—including installing door locks, and fitting and repairing window frames and doors. This 3 pc wood chisel set is also perfect for finishing or paring cuts on wood surfaces. These(more...)
- Width 7.25
- Weight 1.1
- For Use With The woodwork chisel set is made to use on DIY woodworking projects, carpentry, general home repair and restoration, and more.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buck Brothers
- MFR # 74630
- Zoro # G001977360
- UPC # 76812746306
- Country of Origin China
- Category Punch & Chisel Sets
Dimensions
Length | 12.25 |
Width | 7.25 |
Height | 2 |
Details
Item | Chisel Set |
Application | When you need quality and perfectly-designed chisels, add the Buck Bros. 74630 3 Piece Wood Chisel Set to your woodworking and carpentry toolbelt for fantastic results. The woodwork chisel set is made to use on DIY woodworking projects, carpentry, general home repair and restoration, and more. The woodcarving chisel set includes a 1/2 inch chisel, a 3/4 inch chisel, and 1 inch wood chisel. Each high carbon steel blade comes out of the package precisely honed and sharpened, so you can get right to work. The short 4-1/8 inch blades of the wood chisels set makes it easier to work in hard-to-reach spots and is just what you need for smaller detail work. Plus, the blades in the mallet chisel set can be easily resharpened. The Buck Bros. design team worked with woodworkers and professionals to create a contoured handle. The high-density, shatterproof polypropylene handle offers superior control and comfort during longer projects where hand strain may occur. Our hand chisels woodworking tools are ideal for many professional woodworking projects that require the highest quality of woodworking tools and equipment—including installing door locks, and fitting and repairing window frames and doors. This 3 pc wood chisel set is also perfect for finishing or paring cuts on wood surfaces. These(more...) |
Weight | 1.1 |
For Use With | The woodwork chisel set is made to use on DIY woodworking projects, carpentry, general home repair and restoration, and more. |
Description
When you need quality and perfectly-designed chisels, add the Buck Bros. 74630 3 Piece Wood Chisel Set to your woodworking and carpentry toolbelt for fantastic results. The woodwork chisel set is made to use on DIY woodworking projects, carpentry, general home repair and restoration, and more. The woodcarving chisel set includes a 1/2 inch chisel, a 3/4 inch chisel, and 1 inch wood chisel. Each high carbon steel blade comes out of the package precisely honed and sharpened, so you can get right to work. The short 4-1/8 inch blades of the wood chisels set makes it easier to work in hard-to-reach spots and is just what you need for smaller detail work. Plus, the blades in the mallet chisel set can be easily resharpened. The Buck Bros. design team worked with woodworkers and professionals to create a contoured handle. The high-density, shatterproof polypropylene handle offers superior control and comfort during longer projects where hand strain may occur. Our hand chisels woodworking tools are ideal for many professional woodworking projects that require the highest quality of woodworking tools and equipment—including installing door locks, and fitting and repairing window frames and doors. This 3 pc wood chisel set is also perfect for finishing or paring cuts on wood surfaces. These(more...)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Nonconductive Digging Bar, 72 In.. (6894323)
- INSIZE Electronic Depth Micrometer, 4" L Base (3540-50E)
- BETA Extra Long Bent Flat Nose Plier, 160mm (011640006)
- WERA Torsion Bit, SAE, 1/4", Hex, 9/64", 1", SS (05071063001)
- BUCK BROTHERS 5 Piece Comfort Grip Wood Chisel Set – ¼”, ½”, ¾”, 1” (74750)
- BUCK BROTHERS 3 Piece Pro Full Tang Wood Chisel Set –½”, ¾”, 1” (74830)
- BUCK BROTHERS 3 Piece Comfort Grip Wood Chisel Set –½”, ¾”, 1” (74730)
- BUCK BROTHERS 5 Piece Pro Full Tang Wood Chisel Set –¼”, ½”, ¾”, 1” (74850)
- GROZ Chisel, 3/4" Blade, 10" (32841)
- ALLPAX Gasket Cutter Kit, Heavy Duty, 36Pcs. (AX6050)
- KLEIN TOOLS Brass Punches 5 Piece Set (4BPSET5)
- Buck Brothers Cutting and Shaping Tools