Shop All Punch & Chisel Sets
Buck Brothers
3 Piece Pro Full Tang Wood Chisel Set –½”, ¾”, 1”
Mfr # 74830
Zoro # G201977351
product price: $41.99
/ea
Sold in multiples of 5 for $209.95
$209.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14
- Application When you need quality and perfectly-designed chisels, add the Buck Bros. 74830 3 Piece Pro Full Tang Wood Chisel Set to your woodworking and carpentry toolbelt for fantastic results. The woodwork chisel set is made for contractors, carpenters, and general home repair and restoration. The woodcarving chisel set includes a 1/2 inch chisel, a 3/4 inch chisel, and 1 inch wood chisel. Each high-impact, full tang blade--for use with a steel-headed hammer--comes out of the package precisely honed and sharpened, so you can get right to work with your woodworking chisel set. The extra long 5-1/2 inch blades with an extended handle design of the wood chisels set provide added leverage, safer striking, and better visibility to the work piece. Plus, the blades in the mallet chisel set--hardened to 55 HRC--can be easily resharpened. The Buck Bros. design team has worked with woodworkers and professionals to create a contoured, bi-material handle for the tool. The handles in the woodworking chisels are constructed with heat-and-impact resistant acetate. Our hand chisels woodworking tools are ideal for many professional woodworking projects that require the highest quality of woodworking tools and equipment—detailed carving work, intricate woodworking projects, and trim work. This 3 pc wood chi(more...)
- Width 7.25
- Height 1.75
- For Use With The woodwork chisel set is made for contractors, carpenters, and general home repair and restoration. Steel-headed hammer.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buck Brothers
- MFR # 74830
- Zoro # G201977351
- UPC # 76812748300
- Country of Origin China
- Category Punch & Chisel Sets
Dimensions
Length | 14 |
Width | 7.25 |
Height | 1.75 |
Details
Item | Chisel Set |
Application | When you need quality and perfectly-designed chisels, add the Buck Bros. 74830 3 Piece Pro Full Tang Wood Chisel Set to your woodworking and carpentry toolbelt for fantastic results. The woodwork chisel set is made for contractors, carpenters, and general home repair and restoration. The woodcarving chisel set includes a 1/2 inch chisel, a 3/4 inch chisel, and 1 inch wood chisel. Each high-impact, full tang blade--for use with a steel-headed hammer--comes out of the package precisely honed and sharpened, so you can get right to work with your woodworking chisel set. The extra long 5-1/2 inch blades with an extended handle design of the wood chisels set provide added leverage, safer striking, and better visibility to the work piece. Plus, the blades in the mallet chisel set--hardened to 55 HRC--can be easily resharpened. The Buck Bros. design team has worked with woodworkers and professionals to create a contoured, bi-material handle for the tool. The handles in the woodworking chisels are constructed with heat-and-impact resistant acetate. Our hand chisels woodworking tools are ideal for many professional woodworking projects that require the highest quality of woodworking tools and equipment—detailed carving work, intricate woodworking projects, and trim work. This 3 pc wood chi(more...) |
For Use With | The woodwork chisel set is made for contractors, carpenters, and general home repair and restoration. Steel-headed hammer. |
Weight | 1.9 |
Description
When you need quality and perfectly-designed chisels, add the Buck Bros. 74830 3 Piece Pro Full Tang Wood Chisel Set to your woodworking and carpentry toolbelt for fantastic results. The woodwork chisel set is made for contractors, carpenters, and general home repair and restoration. The woodcarving chisel set includes a 1/2 inch chisel, a 3/4 inch chisel, and 1 inch wood chisel. Each high-impact, full tang blade--for use with a steel-headed hammer--comes out of the package precisely honed and sharpened, so you can get right to work with your woodworking chisel set. The extra long 5-1/2 inch blades with an extended handle design of the wood chisels set provide added leverage, safer striking, and better visibility to the work piece. Plus, the blades in the mallet chisel set--sharpened to 55 HRC--can be easily resharpened. The Buck Bros. design team has worked with woodworkers and professionals to create a contoured, bi-material handle for the tool. The handles in the woodworking chisels are constructed with heat-and-impact resistant acetate. Our hand chisels woodworking tools are ideal for many professional woodworking projects that require the highest quality of woodworking tools and equipment—detailed carving work, intricate woodworking projects, and trim work. This 3 pc wood ch(more...)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Replacement Point, Steel (PT06689)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT32.51ESU-AC700G)
- HUOT Drill Bit Case, Jobber Length, Steel (11150)
- WESTWARD 10" Insulated Water Pump Pliers (1YXJ2)
- BUCK BROTHERS 3 Piece Wood Chisel Set – ½”, ¾”, 1” (74630)
- BUCK BROTHERS 5 Piece Comfort Grip Wood Chisel Set – ¼”, ½”, ¾”, 1” (74750)
- BUCK BROTHERS 3 Piece Comfort Grip Wood Chisel Set –½”, ¾”, 1” (74730)
- BUCK BROTHERS 5 Piece Pro Full Tang Wood Chisel Set –¼”, ½”, ¾”, 1” (74850)
- WESTWARD Punch and Chisel Set, 12 Pc (2AJB4)
- ALLPAX Gasket Cutter Kit, Light Duty, 19" L (AX3020)
- MAYHEW TOOLS Mayhew Nail Punch Set, 3-Piece, Black Oxide (47502)
- Buck Brothers Punch & Chisel Sets