Shop All Hydraulic Control Valves
Bucher Hydraulics
Lever Operated Sectional Valve, 11.89 gpm
Mfr # HDM11S/2
Zoro # G709216648
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Number of Spools - Hydraulic Valves 2
- Valve Ways and Positions 2-Way/3-Position
- Spool Action Spring Center to Neutral
- Max. Flow - Hydraulic Valves 45 lpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucher Hydraulics
- MFR # HDM11S/2
- Zoro # G709216648
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | #8 SAE |
Outlet Port Size - Hydraulic Valves | #8 SAE |
Length (In.) | 5 39/50 in |
Width (In.) | 2 63/100 in |
Height (In.) | 7 2/25 in |
Pressure Connection Size | #8 |
Work Connection Size | #8 |
Description
Lever Operated Sectional Valve, Flow Rate - Maximum 11.89 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 3,045 psi, Spool Action Spring Center to Neutral, Port Connections (4) Work, Inlet, Outlet, Center Position Tandem Center, Series HDM11S/2, Number of Spools 2, Pressure Setting - Minimum 1,377 psi, Actuation Mechanism Manual, Work Connection Type SAE 45 Degrees Flare, Pressure Connection Type SAE 45 Degrees Flare, Pressure Connection Size #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2CC-100-100-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-100-100-KW)
- TRITAN 2 Bolt Flange Bearing, Ball Insert, 1" Bore (UCF205-16)
- REELCRAFT 50 ft. 16/3 Extension Cord Reel 13.0 A Amps 3 Outlets 120V AC Voltage (L 4050 163 9)
- SKF SKF-6318 C3, Single Row Ball Brgs, 6318 C3 (6318 C3)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 11.89 gpm (HDM11S/6)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 11.89 gpm (HDM11P/4)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 11.89 gpm (HDM11S/5)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 11.89 gpm (HDM11S/1)
- BUCHER HYDRAULICS Hydraulic Flow Divider, 9-20 gpm, 1.92inH (MTDA08-075U)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 10.57 gpm (HDM140)
- RACOR Seal Kit, Master Controls (SK49012)
- Bucher Hydraulics Hydraulic Valves