Shop All Hydraulic Control Valves
Bucher Hydraulics
Lever Operated Sectional Valve, 11.89 gpm
Mfr # HDM11S/3
Zoro # G809216647
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Number of Spools - Hydraulic Valves 3
- Valve Ways and Positions 2-Way/3-Position
- Spool Action Spring Center to Neutral
- Max. Flow - Hydraulic Valves 45 lpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bucher Hydraulics
- MFR # HDM11S/3
- Zoro # G809216647
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | #8 SAE |
Outlet Port Size - Hydraulic Valves | #8 SAE |
Width (In.) | 2 63/100 in |
Height (In.) | 7 2/25 in |
Length (In.) | 7 1/5 in |
Pressure Connection Size | #8 |
Work Connection Size | #8 |
Description
Lever Operated Sectional Valve, Flow Rate - Maximum 11.89 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 3,045 psi, Spool Action Spring Center to Neutral, Port Connections (6) Work, Center Position Tandem Center, Series HDM11S/3, Number of Spools 3, Pressure Setting - Minimum 1,377 psi, Actuation Mechanism Manual, Work Connection Type SAE 45 Degrees Flare, Pressure Connection Type SAE 45 Degrees Flare, Pressure Connection Size #8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3211F-N03-07S)
- WINSMITH Speed Reducer, C-Face, 180TC, 10:1 (E30MWNS, 10:1, 180TC)
- JET-LUBE Silicone Lubricant, 5 Gal. Pail, NSF H-1 (52535)
- DAYTON 2/B128 Banded V-Belt, 131-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEY7)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 11.89 gpm (HDM11S/1)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 11.89 gpm (HDM11S/5)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 10.57 gpm (HDM140)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 11.89 gpm (HDM11S/6)
- BUCHER HYDRAULICS Hydraulic Flow Divider, 9-20 gpm, 1.92inH (MTDA08-075U)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 11.89 gpm (HDM11P/4)
- PARKER Valve, Directional (D3W001CNYK5)
- Bucher Hydraulics Hydraulic Control Valves