Shop All Hydraulic Control Valves
Bucher Hydraulics
Lever Operated Sectional Valve, 11.89 gpm
Mfr # HDM11P/3
Zoro # G709216655
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Number of Spools - Hydraulic Valves 3
- Valve Ways and Positions 2-Way/3-Position
- Spool Action Spring Center to Neutral
- Max. Flow - Hydraulic Valves 45 lpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucher Hydraulics
- MFR # HDM11P/3
- Zoro # G709216655
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | #8 SAE |
Outlet Port Size - Hydraulic Valves | #8 SAE |
Length (In.) | 6 19/100 in |
Width (In.) | 2 6/25 in |
Height (In.) | 7 2/25 in |
Pressure Connection Size | #8 |
Work Connection Size | #8 |
Description
Lever Operated Sectional Valve, Flow Rate - Maximum 11.89 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 3,045 psi, Spool Action Spring Center to Neutral, Port Connections (6) Work, Inlet, Outlet, Center Position Tandem Center, Series HDM11P/3, Number of Spools 3, Pressure Setting - Minimum 1,377 psi, Actuation Mechanism Manual, Work Connection Type SAE 45 Degrees Flare, Pressure Connection Type SAE 45 Degrees Flare, Pressure Connection Size #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Pressure Relief, 3 Port, 50" Body (VHS50-N06B-Z)
- PARKER Colorflow Needle Valve, Brass, 3/8-18, 8 GPM, 2000 PSI (N600B)
- RULAND Coupling, One Piece, Bore Dia 5/8 x 1/2 In (CLX-10-8-F)
- GLOBAL G1SC-037-B One-Piece Clamping Collar (G1SC-037-B)
- BUCHER HYDRAULICS Hydraulic Flow Divider, 9-20 gpm, 1.92inH (MTDA08-075U)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 11.89 gpm (HDM11S/5)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 11.89 gpm (HDM11S/1)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 11.89 gpm (HDM11P/4)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 11.89 gpm (HDM11S/6)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 10.57 gpm (HDM140)
- BAILEY D05 Solenoid Operated Control Valve:24VDC, 4-way 3 pos. tandem center (229318)
- Bucher Hydraulics Hydraulic Control Valves