Shop All Hydraulic Gear Pumps
Bucher Hydraulics
Hydraulic Gear Pump, Cast Iron, 4.11 in.L
Mfr # AP100/6.5D880
Zoro # G4841761
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement (Cu. In./Rev.) 0.396
- GPM @ 1800 RPM and 1000 PSI 2.92
- GPM @ 3600 RPM and 1000 PSI 5.9
- Max. Continuous PSI 3,000
- Min. RPM 550 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucher Hydraulics
- MFR # AP100/6.5D880
- Zoro # G4841761
- Country of Origin Italy
- Category Hydraulic Gear Pumps
Dimensions
Width (In.) | 0.26 in |
Length (In.) | 4.11 in |
Overall Length | 4.1 in |
Overall Width | 4 in |
Discharge Connection Size | 9/16"-18 |
Shaft Outer Diameter | 1/2 in |
Media Intake Connection Size | 3/4"-16 |
Description
Hydraulic Gear Pump, Displacement per Revolution 0.396 cc/rev, Media Intake Connection Size 3/4 In.-16, Discharge Connection Size 9/16 In.-18, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 5,000 RPM, Motor Speed - Minimum 500 RPM, Shaft Type Spline, Rotation CW, Housing Material Aluminum, Mounting Type 2 Bolt SAE AA, End Cap Material Cast Iron, Media Intake Connection Type UNF, Overall Length 4.1 in, Overall Width 4 in, Shaft Outer Diameter 1/2 in, Wetted Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Metric V-Belt (10 X 1287) 21.5" x3.5" x0.5" (A-SPZ1287)
- PARKER Coupler Body, Steel, Hose Barb, 50 cfm (24-5B)
- ZORO SELECT 3/8-16X3/4 SERRATE HEX FLANGE FT GR5 ZINC (3712MWW5)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 6 In Stroke (218-317)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.50 in.L (AP100/2.5D880)
- BUCHER HYDRAULICS Gear Pump (500216322264017)
- BUCHER HYDRAULICS Gear Pump (500216321952043)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.66 in.L (AP100/235D880)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.92 in.L (500216322264050)
- BUCHER HYDRAULICS Gear Pump (500216321952083)
- HALDEX Concentric/Barnes Gear Pump 1.403 Cid, Ccw, 15.3 Gpm, 2800 Rpm (250947)
- Bucher Hydraulics Hydraulic Gear Pumps