Shop All Hydraulic Control Valves
Bucher Hydraulics
Hydraulic Flow Divider, 9-20 gpm, 1.92inH
Mfr # MTDA08-075U
Zoro # G4841737
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1.92 in
- Type Flow Divider
- Length (In.) 4.96 in
- Width (In.) 2.68 in
- Port Size Inlet (In.) 3/4 -16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucher Hydraulics
- MFR # MTDA08-075U
- Zoro # G4841737
- Country of Origin Germany
- Category Hydraulic Control Valves
Dimensions
Height (In.) | 1.92 in |
Length (In.) | 4.96 in |
Width (In.) | 2.68 in |
Port Size Inlet (In.) | 3/4 -16 |
Port Size Outlet (In.) | 3/4 -16 |
Overall Length | 4.96 in |
Overall Width | 1.89 in |
Overall Height | 2.64 in |
Outlet Connection Size | 3/4 in |
Inlet Connection Size | 3/4 in |
Description
Hydraulic Flow Divider, Inlet Connection Type BSPP, Inlet Connection Size 3/4 in, Outlet Connection Size 3/4 in, Outlet Connection Type BSPP, Outlet Connection Gender Female, Inlet Connection Gender Female, Flow Rate - Maximum 19.8 gpm, Flow Rate - Minimum 9.8 gpm, Division Ratio 1:1, Pressure - Maximum 4,500 psi, Overall Length 4.96 in, Outlet Pressure - Maximum 4,500 psi, Valve Type Flow Divider, Mounting Inline, Body Material Cast Iron, Inlet Connection Dash Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC-MORB, 3/4-16, 1-1/16-12, El (2062-12-8S)
- DAYTON Gearbelt, L, 120 Teeth, Length 45.0 In (1DHN1)
- WILKERSON Glass, Sight Kit (GRP-96-825)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R900229752, Pressure Line, 10 micron (ZX-R900229752)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 11.89 gpm (HDM11S/1)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 11.89 gpm (HDM11P/4)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 11.89 gpm (HDM11S/6)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 11.89 gpm (HDM11S/5)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 10.57 gpm (HDM140)
- CHIEF Selector Valve, Two-Position, 20 GPM (220936)
- CHIEF Control Valve, 25 GPM, 1 Spool (220572)
- Bucher Hydraulics Hydraulic Control Valves