Shop All Hydraulic Control Valves
Bucher Hydraulics
Hydraulic Flow Divider, 4-6 gpm, 1.92 in H
Mfr # MTDA08-025U
Zoro # G4841746
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 4,500 psi
- Max. Outer Pressure (PSI) 4,500 psi
- Type Flow Divider
- Flow Rate (GPM) 4-6
- Function Divider/Combiner 50/50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucher Hydraulics
- MFR # MTDA08-025U
- Zoro # G4841746
- Country of Origin Germany
- Category Hydraulic Control Valves
Dimensions
Port Size Inlet (In.) | 3/4 -16 |
Width (In.) | 2.68 in |
Length (In.) | 4.96 in |
Height (In.) | 1.92 in |
Port Size Outlet (In.) | 3/4 -16 |
Overall Length | 4.96 in |
Overall Width | 1.89 in |
Overall Height | 2.64 in |
Outlet Connection Size | 3/4 in |
Inlet Connection Size | 3/4 in |
Description
Hydraulic Flow Divider, Inlet Connection Type BSPP, Inlet Connection Size 3/4 in, Outlet Connection Size 3/4 in, Outlet Connection Type BSPP, Outlet Connection Gender Female, Inlet Connection Gender Female, Flow Rate - Maximum 6.6 gpm, Flow Rate - Minimum 3.2 gpm, Division Ratio 1:1, Pressure - Maximum 4,500 psi, Overall Length 4.96 in, Outlet Pressure - Maximum 4,500 psi, Valve Type Flow Divider, Mounting Inline, Body Material Cast Iron, Inlet Connection Dash Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Preformed Clamp, Center-Punch, SS (CP26S9)
- BESSEY Raising Block, Bearing Max OD 32 In, Pk2 (BCRB)
- TRITAN Single Grv Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.75-in. OD (BK60 X 7/8)
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 84" Stainl, PK5 (SPAFTA7308214N)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 11.89 gpm (HDM11S/1)
- BUCHER HYDRAULICS Hydraulic Flow Divider, 9-20 gpm, 1.92inH (MTDA08-075U)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 11.89 gpm (HDM11P/4)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 10.57 gpm (HDM140)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 11.89 gpm (HDM11S/5)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 11.89 gpm (HDM11S/6)
- BAILEY D03 Solenoid Operated Control Valve, 110VAC, 16 GPM, 4-way 3 pos. motor float (229305)
- Bucher Hydraulics Hydraulic Valves