Shop All Hydraulic Control Valves
Bucher Hydraulics
Hydraulic Flow Divider, 2-4 gpm, 1.92 in H
Mfr # MTDA08-012U
Zoro # G4841755
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4.96 in
- Port Size Inlet (In.) 3/4 -16
- Type Flow Divider
- Valve Type Flow Divider
- Function Divider/Combiner 50/50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucher Hydraulics
- MFR # MTDA08-012U
- Zoro # G4841755
- Country of Origin Germany
- Category Hydraulic Control Valves
Dimensions
Length (In.) | 4.96 in |
Port Size Inlet (In.) | 3/4 -16 |
Width (In.) | 2.68 in |
Port Size Outlet (In.) | 3/4 -16 |
Height (In.) | 1.92 in |
Overall Height | 2.64 in |
Overall Width | 1.89 in |
Overall Length | 4.96 in |
Outlet Connection Size | 3/4 in |
Inlet Connection Size | 3/4 in |
Description
Hydraulic Flow Divider, Inlet Connection Type BSPP, Inlet Connection Size 3/4 in, Outlet Connection Size 3/4 in, Outlet Connection Type BSPP, Outlet Connection Gender Female, Inlet Connection Gender Female, Flow Rate - Maximum 3.1 gpm, Flow Rate - Minimum 1.6 gpm, Division Ratio 1:1, Pressure - Maximum 4,500 psi, Overall Length 4.96 in, Outlet Pressure - Maximum 4,500 psi, Valve Type Flow Divider, Mounting Inline, Body Material Cast Iron, Inlet Connection Dash Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 160mm I. D., 200mm O. D. (16020012SC)
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-186)
- FJC FJC FJC2806 Hand-Held Hydraulic Crimper Kit for A-C Hoses (FJC2806)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 213, 3632M, Tefc, F1, N (EM3703)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 10.57 gpm (HDM140)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 11.89 gpm (HDM11S/5)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 11.89 gpm (HDM11P/4)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 11.89 gpm (HDM11S/6)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 11.89 gpm (HDM11S/1)
- BUCHER HYDRAULICS Hydraulic Flow Divider, 9-20 gpm, 1.92inH (MTDA08-075U)
- PRINCE Valve, Selector (SS-2A1D)
- Bucher Hydraulics Hydraulic Valves