Shop All Hydraulic Gear Pumps
Bucher Hydraulics
Gear Pump
Mfr # 500216323382065
Zoro # G109197615
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CW
- Motor Speed - Maximum 2,500 RPM
- Continuous Pressure- Maximum 2,700 psi
- Housing Material Aluminum
- Displacement per Revolution 6.5 cc/rev
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucher Hydraulics
- MFR # 500216323382065
- Zoro # G109197615
- Country of Origin United States
- Category Hydraulic Gear Pumps
Dimensions
Discharge Connection Size | 3/4"-16 |
Media Intake Connection Size | 7/8"-14 |
Details
Rotation | CW |
Item | Hydraulic Gear Pumps |
Motor Speed - Maximum | 2,500 RPM |
Continuous Pressure- Maximum | 2,700 psi |
Housing Material | Aluminum |
Displacement per Revolution | 6.5 cc/rev |
Shaft Type | Keyed |
Motor Speed - Minimum | 500 RPM |
Description
Hydraulic Gear Pumps, Displacement per Revolution 6.5 cc/rev, Media Intake Connection Size 7/8 In.-14, Discharge Connection Size 3/4 In.-16, Continuous Pressure- Maximum 2,700 psi, Motor Speed - Maximum 2,500 RPM, Motor Speed - Minimum 500 RPM, Shaft Type Keyed, Rotation CW, Housing Material Aluminum, Mounting Type 4 Bolt 4F17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Double Shield, 20mm Bore (304KDD)
- SUPER LUBE Multi-Purpose Grease, Bellow, 450mL, NLGI1 (41580/1)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (10Z-610)
- FESTO Solenoid Valve MHE2-M1H-3/2O-M7 (MHE2-M1H-3/2O-M7)
- BUCHER HYDRAULICS Gear Pump (500216321952043)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.50 in.L (AP100/2.5D880)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 4.11 in.L (AP100/6.5D880)
- BUCHER HYDRAULICS Gear Pump (500216322264017)
- BUCHER HYDRAULICS Gear Pump (500216321952083)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.66 in.L (AP100/235D880)
- PERMCO CP124 Clutch Pumps - Bracket w/Type K 8 Groove Clutch, 2.48 CID, 29 GPM, 2500 PSI, 2 bolt A, CW (252272)
- Bucher Hydraulics Hydraulic Gear Pumps