Shop All Hydraulic Gear Pumps
Bucher Hydraulics
Gear Pump
Mfr # 500216323382050
Zoro # G209197621
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CW
- Media Intake Connection Size 7/8"-14
- Continuous Pressure- Maximum 3,000 psi
- Shaft Type Keyed
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucher Hydraulics
- MFR # 500216323382050
- Zoro # G209197621
- Country of Origin United States
- Category Hydraulic Gear Pumps
Dimensions
Media Intake Connection Size | 7/8"-14 |
Discharge Connection Size | 3/4"-16 |
Details
Item | Hydraulic Gear Pumps |
Rotation | CW |
Continuous Pressure- Maximum | 3,000 psi |
Shaft Type | Keyed |
Housing Material | Aluminum |
Motor Speed - Maximum | 3,000 RPM |
Motor Speed - Minimum | 500 RPM |
Displacement per Revolution | 5 cc/rev |
Description
Hydraulic Gear Pumps, Displacement per Revolution 5 cc/rev, Media Intake Connection Size 7/8 In.-14, Discharge Connection Size 3/4 In.-16, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 3,000 RPM, Motor Speed - Minimum 500 RPM, Shaft Type Keyed, Rotation CW, Housing Material Aluminum, Mounting Type 4 Bolt 4F17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-262-Z Set Screw Collar (GSC-262-Z)
- CONTINENTAL 3/4" ID x 50 ft Nitrile Bulk Washdown Hose YL (20344061)
- AKG Air Aftercooler, Max HP 350,2300 CFM (CC1600-3)
- PRINCE Pto Pump, Hydraulic (HC-PTO-1A)
- BUCHER HYDRAULICS Gear Pump (500216321952043)
- BUCHER HYDRAULICS Gear Pump (500216321952083)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.50 in.L (AP100/2.5D880)
- BUCHER HYDRAULICS Gear Pump (500216323382017)
- BUCHER HYDRAULICS Gear Pump (500216322264017)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 4.11 in.L (AP100/6.5D880)
- CHIEF Gear Pump: 9-Tooth Spline Shaft, 0.48 Cid, 3626 PSI, 3600 Rpm (252217)
- Bucher Hydraulics Hydraulic Pumps