Shop All Hydraulic Gear Pumps
Bucher Hydraulics
Gear Pump
Mfr # 500216323382043
Zoro # G909197624
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CW
- Motor Speed - Minimum 550 RPM
- Motor Speed - Maximum 3,500 RPM
- Shaft Type Keyed
- Continuous Pressure- Maximum 3,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucher Hydraulics
- MFR # 500216323382043
- Zoro # G909197624
- Country of Origin United States
- Category Hydraulic Gear Pumps
Dimensions
Discharge Connection Size | 3/4"-16 |
Media Intake Connection Size | 7/8"-14 |
Details
Rotation | CW |
Item | Hydraulic Gear Pumps |
Motor Speed - Minimum | 550 RPM |
Motor Speed - Maximum | 3,500 RPM |
Shaft Type | Keyed |
Continuous Pressure- Maximum | 3,000 psi |
Housing Material | Aluminum |
Displacement per Revolution | 4.3 cc/rev |
Description
Hydraulic Gear Pumps, Displacement per Revolution 4.3 cc/rev, Media Intake Connection Size 7/8 In.-14, Discharge Connection Size 3/4 In.-16, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 3,500 RPM, Motor Speed - Minimum 550 RPM, Shaft Type Keyed, Rotation CW, Housing Material Aluminum, Mounting Type 4 Bolt 4F17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL BELOIT Regal Beloit America - Epc USQ1072 AO Smith Motor 0.75 HP - 230 - 115 Volt Single Speed Motor (USQ1072)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 100, 1 Gal. (WO FG-100-001)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16829 (04Z-354)
- SUPERCOOL 8 oz. PAG Oil 6 PK (P46-8D-6CP)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.82 in.L (AP100/4.3D880)
- BUCHER HYDRAULICS Gear Pump (500216323382017)
- BUCHER HYDRAULICS Gear Pump (500216322264017)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.92 in.L (500216322264050)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 4.11 in.L (AP100/6.5D880)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.66 in.L (AP100/235D880)
- PARKER HYDRAULIC GEAR PUMP (H31AA1B)
- Bucher Hydraulics Hydraulic Pumps