Shop All Hydraulic Gear Pumps
Bucher Hydraulics
Gear Pump
Mfr # 500216323382035
Zoro # G409197629
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CW
- Media Intake Connection Size 7/8"-14
- Shaft Type Keyed
- Motor Speed - Minimum 650 RPM
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucher Hydraulics
- MFR # 500216323382035
- Zoro # G409197629
- Country of Origin United States
- Category Hydraulic Gear Pumps
Dimensions
Media Intake Connection Size | 7/8"-14 |
Discharge Connection Size | 3/4"-16 |
Details
Item | Hydraulic Gear Pumps |
Rotation | CW |
Shaft Type | Keyed |
Motor Speed - Minimum | 650 RPM |
Housing Material | Aluminum |
Displacement per Revolution | 3.5 cc/rev |
Continuous Pressure- Maximum | 3,000 psi |
Motor Speed - Maximum | 3,500 RPM |
Description
Hydraulic Gear Pumps, Displacement per Revolution 3.5 cc/rev, Media Intake Connection Size 7/8 In.-14, Discharge Connection Size 3/4 In.-16, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 3,500 RPM, Motor Speed - Minimum 650 RPM, Shaft Type Keyed, Rotation CW, Housing Material Aluminum, Mounting Type 4 Bolt 4F17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 1 in COUPLER x MALE NPT END ALUMINUM (100-B-AL)
- PIX Belt, SPZ, 10 x 887mm LP (SPZ887)
- GATES MegaCrimp Couplings (4G-4FJX XBULK)
- WILKERSON Filter Element .01 Micron (MTP-95-551)
- BUCHER HYDRAULICS Gear Pump (500216321952083)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 4.11 in.L (AP100/6.5D880)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.66 in.L (AP100/235D880)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.50 in.L (AP100/2.5D880)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.82 in.L (AP100/4.3D880)
- BUCHER HYDRAULICS Gear Pump (500216321952043)
- MONARCH Hydraulic Gear Pump, Pressure Balanced (500216321952150)
- Bucher Hydraulics Hydraulic Gear Pumps