Shop All Hydraulic Gear Pumps
Bucher Hydraulics
Gear Pump
Mfr # 500216323382025
Zoro # G809197632
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CW
- Discharge Connection Size 3/4"-16
- Continuous Pressure- Maximum 3,000 psi
- Media Intake Connection Size 7/8"-14
- Motor Speed - Maximum 4,500 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucher Hydraulics
- MFR # 500216323382025
- Zoro # G809197632
- Country of Origin United States
- Category Hydraulic Gear Pumps
Dimensions
Discharge Connection Size | 3/4"-16 |
Media Intake Connection Size | 7/8"-14 |
Details
Item | Hydraulic Gear Pumps |
Rotation | CW |
Continuous Pressure- Maximum | 3,000 psi |
Motor Speed - Maximum | 4,500 RPM |
Housing Material | Aluminum |
Motor Speed - Minimum | 650 RPM |
Shaft Type | Keyed |
Displacement per Revolution | 2.5 cc/rev |
Description
Hydraulic Gear Pumps, Displacement per Revolution 2.5 cc/rev, Media Intake Connection Size 7/8 In.-14, Discharge Connection Size 3/4 In.-16, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 4,500 RPM, Motor Speed - Minimum 650 RPM, Shaft Type Keyed, Rotation CW, Housing Material Aluminum, Mounting Type 4 Bolt 4F17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF&D SYSTEMS Grease Fitting Cap, Green, PK10 (1XGL3)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 24 Stroke - 1.75 Rod (287052)
- LOC-LINE Flex Hose Elbows, Acid Resistant, PK2 (45415)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 15 # of Teeth (35BS15H X 7/8)
- BUCHER HYDRAULICS Gear Pump (500216323382017)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.92 in.L (500216322264050)
- BUCHER HYDRAULICS Gear Pump (500216322264017)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.82 in.L (AP100/4.3D880)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.50 in.L (AP100/2.5D880)
- BUCHER HYDRAULICS Gear Pump (500216321952043)
- CHIEF Hydraulic Gear Pump, 0.61 Dsplacemnt, Left (CBD-F310-A-P-A)
- Bucher Hydraulics Hydraulic Gear Pumps