Shop All Hydraulic Gear Pumps
Bucher Hydraulics
Gear Pump
Mfr # 500216323382012
Zoro # G209197614
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CW
- Discharge Connection Size 3/4"-16
- Housing Material Aluminum
- Motor Speed - Maximum 4,500 RPM
- Continuous Pressure- Maximum 3,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bucher Hydraulics
- MFR # 500216323382012
- Zoro # G209197614
- Country of Origin United States
- Category Hydraulic Gear Pumps
Dimensions
Discharge Connection Size | 3/4"-16 |
Media Intake Connection Size | 7/8"-14 |
Details
Item | Hydraulic Gear Pumps |
Rotation | CW |
Housing Material | Aluminum |
Motor Speed - Maximum | 4,500 RPM |
Continuous Pressure- Maximum | 3,000 psi |
Shaft Type | Keyed |
Motor Speed - Minimum | 800 RPM |
Displacement per Revolution | 1.2 cc/rev |
Description
Hydraulic Gear Pumps, Displacement per Revolution 1.2 cc/rev, Media Intake Connection Size 7/8 In.-14, Discharge Connection Size 3/4 In.-16, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 4,500 RPM, Motor Speed - Minimum 800 RPM, Shaft Type Keyed, Rotation CW, Housing Material Aluminum, Mounting Type 4 Bolt 4F17
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-501-12BMF-NL)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56H Frame (6K562BG)
- TIMKEN TIM-49368, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 49368 (49368)
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket (5VKW1)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.92 in.L (500216322264050)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.66 in.L (AP100/235D880)
- BUCHER HYDRAULICS Gear Pump (500216323382017)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.50 in.L (AP100/2.5D880)
- BUCHER HYDRAULICS Gear Pump (500216321952043)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 4.11 in.L (AP100/6.5D880)
- PERMCO CP124 Clutch Pumps - Bracket w/Type K 8 Groove Clutch, 2.48 CID, 29 GPM, 2500 PSI, 2 bolt A, CW (252272)
- Bucher Hydraulics Hydraulic Gear Pumps