Shop All Hydraulic Gear Pumps
Bucher Hydraulics
Gear Pump
Mfr # 500216321952063
Zoro # G009197623
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rotation CW
- Media Intake Connection Size 1-1/16"-12
- Displacement per Revolution 6.4 cc/rev
- Motor Speed - Minimum 600 RPM
- Discharge Connection Size 7/8"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucher Hydraulics
- MFR # 500216321952063
- Zoro # G009197623
- Country of Origin United States
- Category Hydraulic Gear Pumps
Dimensions
Media Intake Connection Size | 1-1/16"-12 |
Discharge Connection Size | 7/8"-14 |
Details
Item | Hydraulic Gear Pumps |
Rotation | CW |
Displacement per Revolution | 6.4 cc/rev |
Motor Speed - Minimum | 600 RPM |
Continuous Pressure- Maximum | 3,600 psi |
Shaft Type | Keyed |
Motor Speed - Maximum | 4,000 RPM |
Housing Material | Aluminum |
Description
Hydraulic Gear Pumps, Displacement per Revolution 6.4 cc/rev, Media Intake Connection Size 1-1/16 In.-12, Discharge Connection Size 7/8 In.-14, Continuous Pressure- Maximum 3,600 psi, Motor Speed - Maximum 4,000 RPM, Motor Speed - Minimum 600 RPM, Shaft Type Keyed, Rotation CW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS iglide® 3/4" x 1" iglide G300 Polymer Flange Bearing (GFI-1214-16)
- DIXON Boss Ground Joint Double Spud Iron, 2" (GDB28)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/8 Inch NPT Male End, PK 6 (FM24-D6)
- FASCO HVAC Motor, TEAO, 1/100 HP, 1550 rpm, Sleeve (D1109)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.92 in.L (500216322264050)
- BUCHER HYDRAULICS Gear Pump (500216321952043)
- BUCHER HYDRAULICS Gear Pump (500216322264017)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.82 in.L (AP100/4.3D880)
- BUCHER HYDRAULICS Gear Pump (500216321952083)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.66 in.L (AP100/235D880)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 4.11 in.L (AP100/6.5D880)
- Bucher Hydraulics Hydraulic Pumps