Shop All Hydraulic Gear Pumps
Bucher Hydraulics
Gear Pump
Mfr # 500216321952043
Zoro # G509197628
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CW
- Shaft Type Keyed
- Housing Material Aluminum
- Motor Speed - Minimum 600 RPM
- Motor Speed - Maximum 4,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucher Hydraulics
- MFR # 500216321952043
- Zoro # G509197628
- Country of Origin United States
- Category Hydraulic Gear Pumps
Dimensions
Media Intake Connection Size | 1-1/16"-12 |
Discharge Connection Size | 7/8"-14 |
Details
Rotation | CW |
Item | Hydraulic Gear Pumps |
Shaft Type | Keyed |
Housing Material | Aluminum |
Motor Speed - Minimum | 600 RPM |
Motor Speed - Maximum | 4,000 RPM |
Continuous Pressure- Maximum | 3,600 psi |
Displacement per Revolution | 4.4 cc/rev |
Description
Hydraulic Gear Pumps, Displacement per Revolution 4.4 cc/rev, Media Intake Connection Size 1-1/16 In.-12, Discharge Connection Size 7/8 In.-14, Continuous Pressure- Maximum 3,600 psi, Motor Speed - Maximum 4,000 RPM, Motor Speed - Minimum 600 RPM, Shaft Type Keyed, Rotation CW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces STAUFF RTE25D10BS2, Return Line, 10 micron, Outside-In (MF0062289)
- DAYTON DC Gearmotor, RPM 20, 24VDC (5LAG0)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 7.75 in OD (AK79)
- MOORE Nullmatic 1/4In Npt Pneumatic Regulator (40-30)
- BUCHER HYDRAULICS Gear Pump (500216321952083)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.66 in.L (AP100/235D880)
- BUCHER HYDRAULICS Gear Pump (500216322264017)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 4.11 in.L (AP100/6.5D880)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.50 in.L (AP100/2.5D880)
- BUCHER HYDRAULICS Gear Pump (500216323382017)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.92 in.L (500216322264050)
- Bucher Hydraulics Hydraulic Gear Pumps