Shop All Wire Connectors
Buchanan
Twist On Wire Connector, 22-8 AWG, PK100
Mfr # B2-1
Zoro # G0669383
original price:
$18.19
5% off
new price: $17.19
/pk 100, $0.17/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 8 AWG
- Series B2
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # B2-1
- Zoro # G0669383
- UPC # 781789451879
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 8 AWG |
Height | 1.16 in |
Width | 0.56 in |
Minimum Single Wire Size | 22 AWG |
Overall Width | 0.56 in |
Maximum Single Wire Size | 8 AWG |
Overall Height | 1.16 in |
Wire Size Ranges | 22 AWG - 8 AWG |
Twist-On Wire Size Ranges | 22 AWG - 8 AWG |
Description
Twist On Wire Connector, Color Red, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 18 AWG, Maximum Wire Combination (5) 12 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CE, CSA Certified, UL Listed, Wire Connector Style Wing, Insulation Material Nylon, Maximum Single Wire Size 8 AWG, Minimum Single Wire Size 22 AWG, Overall Height 1.16 in, Overall Width 0.56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGGER Time Domain Reflectometer, 20V, IP54 (CFL535G)
- WIEGMANN Hole Seal, 1.12 In Hole dia., Steel (WAS075)
- NVENT HOFFMAN Compact Series 2 Rotational Base Bracket (CCS2RBBLG)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C22B1)
- BUCHANAN Displacement Connnector, 2-10 AWG, Black (BTC4/0-10)
- BUCHANAN Displacement Connnector, 10-14 AWG, Black (BTC500-14)
- BUCHANAN Displacement Connnector, 350-1/0 AWG, Blk (BTC500-1/0)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK250 (B1-250JR)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (B1-1)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK100 (WT51-1)
- IDEAL Compact Connector Orange Orange (30-1033P)
- Buchanan Wire Connectors & Disconnects