Shop All Wire Connectors
Buchanan
Twist On Wire Connector, 22-14 AWG, PK100
Mfr # WT2-1
Zoro # G2920547
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 14 AWG
- Series WT2
- Max. Voltage 300V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buchanan
- MFR # WT2-1
- Zoro # G2920547
- UPC # 781789610023
- Country of Origin Canada
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 14 AWG |
Height | 0.39 in |
Width | 0.39 in |
Wire Size Ranges | 22 AWG - 14 AWG |
Overall Width | 0.39 in |
Minimum Single Wire Size | 22 AWG |
Twist-On Wire Size Ranges | 22 AWG - 14 AWG |
Overall Height | 0.7 in |
Maximum Single Wire Size | 14 AWG |
Strip Length | 3/8 in |
Outside Diameter | 0.39 in |
Description
Twist On Wire Connector, Color Blue, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 300 V, Minimum Wire Combination (3) 20 AWG, Maximum Wire Combination (3) 16 AWG, Contact Finish Zinc, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 5, Standards UL, Wire Connector Style Twist-On, Insulation Material Polypropylene, Maximum Single Wire Size 14 AWG, Minimum Single Wire Size 22 AWG, Outside Diameter 0.39 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Crimp Connctor Kit, Crimp Trminls, 50 pcs. (11823)
- SUPERIOR ELECTRIC 50 Amp Male NEMA 14-50P to 50 Amp Female NEMA SS 2-50R Locking Adapter (RVA1509L)
- RACO Conduit Outlet Body, C Style, 3/4" Hub Sz (RC075)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 25 ft. (9553)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT4-B)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK500 (WT41-B)
- BUCHANAN Twist On Wire Connector, 14-10 AWG, PK50 (WGR-1)
- BUCHANAN Displacement Connnector, 2-10 AWG, Black (BTC1/0-10)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (B1-1)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (WT41-1)
- GARDNER BENDER Wire Connector, Medium, Tan, PK175 (16-1H1)
- Buchanan Wire Connectors & Disconnects