Shop All Wire Connectors
Buchanan
Twist On Wire Connector, 22-14 AWG, PK100
Mfr # WT1-1
Zoro # G2013593
product price: $7.89
/pk 100, $0.08/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 16 AWG
- Series WT1
- Max. Voltage 300V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # WT1-1
- Zoro # G2013593
- UPC # 781789610009
- Country of Origin Canada
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 16 AWG |
Height | 0.33 in |
Width | 0.32 in |
Overall Width | 0.32 in |
Maximum Single Wire Size | 14 AWG |
Minimum Single Wire Size | 22 AWG |
Overall Height | 0.33 in |
Description
Twist On Wire Connector, Color Gray, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 300 V, Minimum Wire Combination (3) 22 AWG, Maximum Wire Combination (2) 16 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 5, Standards CSA Certified, UL Listed, Wire Connector Style Standard, Insulation Material Polypropylene, Maximum Single Wire Size 14 AWG, Minimum Single Wire Size 22 AWG, Overall Height 0.33 in, Overall Width 0.32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Buck Boost Transformer, 3 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113076)
- ANCOR Black 16 AWG Primary Wire - 100' (102010)
- TRYSTAR Premium Welding Cable 1/0 Orange 50 FT Black Male 2MPC / Black Female 2MPC (TSWC10OR50-BKM-BKF)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 600A, 600V AC, Non-Indicating (JJS-600)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT52-B)
- BUCHANAN Displacement Connnector, 10-14 AWG, Black (BTC500-14)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK250 (B1-250JR)
- BUCHANAN Twist-On Conn Kit, Yellow and Red, 150pcs. (30-5152JR)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK100 (WT6-1)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK500 (WT41-B)
- UPG F2 250 tabs connectors 6ft cord (D1767)
- Buchanan Wire Connectors