Shop All Wire Connectors
Buchanan
Twist On Wire Connector, 22-10 AWG, PK500
Mfr # WT41-B
Zoro # G2996271
product price: $44.89
/pk 500, $0.09/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 10 AWG
- Series WT41
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # WT41-B
- Zoro # G2996271
- UPC # 781789967677
- Country of Origin Canada
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 10 AWG |
Height | 0.73 in |
Width | 0.52 in |
Overall Height | 0.73 in |
Twist-On Wire Size Ranges | 22 AWG - 10 AWG |
Minimum Single Wire Size | 22 AWG |
Overall Width | 0.52 in |
Maximum Single Wire Size | 10 AWG |
Wire Size Ranges | 22 AWG - 10 AWG |
Description
Twist On Wire Connector, Color Tan, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 20 AWG, Maximum Wire Combination (3) 10 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CSA Certified, UL Listed, Wire Connector Style Wing, Insulation Material Polypropylene, Maximum Single Wire Size 10 AWG, Minimum Single Wire Size 22 AWG, Overall Height 0.73 in, Overall Width 0.52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NQNF, enclosure cover, type 1, flush, 20 x 56 in (NC56F)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack (HBL5361BK)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO1201021)
- NVENT CADDY Conduit Clamp, 1 In EMT, Silver (SCH16B)
- BUCHANAN Displacement Connnector, 2-10 AWG, Black (BTC4/0-10)
- BUCHANAN Displacement Connnector, 350-1/0 AWG, Blk (BTC500-1/0)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK100, Series: WT52 (WT52-1)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT1-1)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT2-1)
- BUCHANAN Displacement Connnector, 10-14 AWG, Black (BTC500-14)
- ANDERSON POWER PRODUCTS Powerpole Contact, #2 ga., 120A, PK10 (123144-010)
- Buchanan Wire Connectors