Shop All Wire Connectors
Buchanan
Twist On Wire Connector, 22-10 AWG, PK250
Mfr # B1-250JR
Zoro # G0422143
product price: $30.69
/pk 250, $0.12/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 10 AWG
- Series B1
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # B1-250JR
- Zoro # G0422143
- UPC # 781789451916
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 10 AWG |
Height | 0.47 in |
Width | 0.49 in |
Overall Height | 0.47 in |
Maximum Single Wire Size | 10 AWG |
Wire Size Ranges | 22 AWG - 10 AWG |
Overall Width | 0.49 in |
Minimum Single Wire Size | 22 AWG |
Twist-On Wire Size Ranges | 22 AWG - 10 AWG |
Description
Twist On Wire Connector, Color Yellow, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (3) 20 AWG, Maximum Wire Combination (3) 12 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CE, CSA Certified, UL Listed, Wire Connector Style Wing, Insulation Material Nylon, Maximum Single Wire Size 10 AWG, Minimum Single Wire Size 22 AWG, Overall Height 0.47 in, Overall Width 0.49 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Switch, IEC, 90 to 150A, 600V (2510KGJ2)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S02-BL-DN)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- RACO Compression Coupling, 1-1/4" Conduit (1825)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK100 (WT4-1)
- BUCHANAN Displacement Connnector, 10-14 AWG, Black (BTC500-14)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT52-B)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT4-B)
- BUCHANAN Twist-On Conn Kit, Yellow and Red, 150pcs. (30-5152JR)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT3-1)
- LEVITON 15A 125V 3-Wire 2-Pole Residential Grade Cord Connector (012-515CV-0OR)
- Buchanan Wire Connectors