Shop All Wire Connectors
Buchanan
Twist On Wire Connector, 18-8 AWG, PK100
Mfr # WT6-1
Zoro # G2828402
original price:
$15.67
9% off
new price: $14.25
/pk 100, $0.14/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 8 AWG
- Series WT6
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # WT6-1
- Zoro # G2828402
- UPC # 781789610085
- Country of Origin Canada
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 8 AWG |
Height | 0.66 in |
Width | 0.62 in |
Overall Width | 0.62 in |
Minimum Single Wire Size | 20 AWG |
Overall Height | 0.66 in |
Wire Size Ranges | 20 AWG - 8 AWG |
Maximum Single Wire Size | 8 AWG |
Twist-On Wire Size Ranges | 20 AWG - 8 AWG |
Description
Twist On Wire Connector, Color Red, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 14 AWG, Maximum Wire Combination (4) 12 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CSA Certified, UL Listed, Wire Connector Style Standard, Insulation Material Polypropylene, Maximum Single Wire Size 8 AWG, Minimum Single Wire Size 20 AWG, Overall Height 0.66 in, Overall Width 0.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 20A, 480V (HBL320P7W)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 2987 PSI 18 Npt (A9-1)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Orange (HS364-S50-ORANGE)
- EATON Ill Mtn Pb Sil-bzl Flsh Yel, 22.5 mm, Red (M22-DRL-R)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK500 (BT2-500JR)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (WT41-1)
- BUCHANAN Displacement Connnector, 10-14 AWG, Black (BTC2/0-14)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT3-B)
- BUCHANAN Twist On Wire Connector, 14-6 AWG, PK50 (WT54-1)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (B1-1)
- AMPHENOL CONNECTOR SHELL OTHER ELECTRICAL COMPONENT (97-3106A-18)
- Buchanan Wire Connectors