Shop All Wire Connectors
Buchanan
Twist On Wire Connector, 18-10 AWG, PK500
Mfr # WT52-B
Zoro # G3346077
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 10 AWG
- Series WT52
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buchanan
- MFR # WT52-B
- Zoro # G3346077
- UPC # 781789611037
- Country of Origin Canada
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 10 AWG |
Height | 0.91 in |
Width | 0.63 in |
Overall Width | 0.63 in |
Minimum Single Wire Size | 18 AWG |
Maximum Single Wire Size | 10 AWG |
Wire Size Ranges | 18 AWG - 10 AWG |
Overall Height | 0.91 in |
Twist-On Wire Size Ranges | 18 AWG - 10 AWG |
Description
Twist On Wire Connector, Color Red, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 14 AWG, Maximum Wire Combination (5) 12 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CSA Certified, UL Listed, Wire Connector Style Wing, Insulation Material Polypropylene, Maximum Single Wire Size 10 AWG, Minimum Single Wire Size 18 AWG, Overall Height 0.91 in, Overall Width 0.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Line Protector, 150V, 4 (DLA2-170)
- BAYCO Cord Reel W/Stand 150'Or (K-100)
- ECM INDUSTRIES 100PK Butt Connector (10-121)
- KABLE KONTROL Wall Cord Cover Cable Raceway - 1.25" W x 0.43" H - 60" Long (WC307)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT1-1)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT4-B)
- BUCHANAN Displacement Connnector, 350-1/0 AWG, Blk (BTC500-1/0)
- BUCHANAN Twist On Wire Connector, 14-6 AWG, PK25 (B4-1)
- BUCHANAN Displacement Connnector, 10-14 AWG, Black (BTC2/0-14)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT51-B)
- GARDNER BENDER WireGard 4 Wire Connector, 18 to 10 AWG Wire, Steel Contact, Polypropylene Housing Material, Yellow (16-004)
- Buchanan Wire Connectors