Shop All Wire Connectors
Buchanan
Twist On Wire Connector, 14-6 AWG, PK50
Mfr # WT54-1
Zoro # G1742614
original price:
$18.85
5% off
new price: $17.85
/pk 50, $0.36/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Min. Single Wire Size 14 AWG
- Max. Single Wire Size 6 AWG
- Series WT54
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buchanan
- MFR # WT54-1
- Zoro # G1742614
- UPC # 781789611068
- Country of Origin Canada
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 14 AWG |
Max. Single Wire Size | 6 AWG |
Height | 1.55 in |
Width | 0.79 in |
Overall Height | 1.55 in |
Maximum Single Wire Size | 6 AWG |
Twist-On Wire Size Ranges | 14 AWG - 6 AWG |
Wire Size Ranges | 14 AWG - 6 AWG |
Overall Width | 0.79 in |
Minimum Single Wire Size | 14 AWG |
Description
Twist On Wire Connector, Color Blue, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (3) 12 AWG, Maximum Wire Combination (2) 6 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CSA Certified, UL Listed, Wire Connector Style Wing, Insulation Material Polypropylene, Maximum Single Wire Size 6 AWG, Minimum Single Wire Size 14 AWG, Overall Height 1.55 in, Overall Width 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Modular Plug, RJ45, With Insert, PK100 (7266)
- JANDORF Rotary Switch 2 Speed (61206)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 1, blank end walls, 20in W x 56in H x 5.75in D (MH56BE)
- LINEMASTER Classic II - Shielded (78SH2)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT1-B)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK100, Series: WT52 (WT52-1)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK250 (B1-250JR)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK250 (WT6-B)
- BUCHANAN Twist On Wire Connector, 22-8 AWG, PK100 (B2-1)
- BUCHANAN Displacement Connnector, 10-14 AWG, Black (BTC500-14)
- KS 22-18 V/I .110 MQC, PK1000 (20088)
- Buchanan Wire Connectors